Beli pneumatic fittings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- Parker Hydraulic LF 3000 Pneumatic Push-In Fittingsatribut:
- Shape: Straight
- Seal Material: NBR
- Gripping Ring Material: Stainless Steel
- Vacuum Pressure Rating (mm-Hg): 755
- Operating Temperature (°С): -20 to 80
- Body Material: Nickel Plated Brass
- Configuration: Tube to Port
- Hex type: Hexagon Metric
- Product Type: Stud Fittings
- Camozzi Fittings Mod. 6451 Metric Adjustable Male Y Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Dimensions h (mm): 4
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Size D: M5
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6525 Long Swivel Male Elbow Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6463 Metric-BSP Female Connector Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6432 Metric Swivel Male Tee Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6452 Metric Swivel Male Y Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Dimensions m (mm): 6
- Diameter (mm): Micro models: ø3
- Dimension L (mm): 20.9
- Dimension SW (mm): 6
- Dimensions a (mm): 3
- Dimensions f (mm): 12
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Matlock Pneumatic LockoutDeskripsi:Manufactured from solid stainless steel this Pneumatic Lockout is strong, durable and resistant to corrosion and fits virtually all pneumatic fittings used in manufacturing facilities. Simple to use, place the pneumatic male fitting between the appropriate sized hole and close with a scissor action. This then prevents the hose from being used. Once the lockout is in its closed position it can be locked using up to two safety padlocks.atribut:
- Overall Length (mm): 197
- Colour: Silver
- Overall Width (mm): 35
- Material: Steel
- Special Features: Corrosion-resistant
- Lockout Type: Lockout Hasp
- Maximum Number of Padlocks: 2
- Camozzi Fittings Mod. 6512 Micro Metric-BSP Male Connector Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6442 Lateral Metric Swivel Male Tee Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- Camozzi Fittings Mod. 6522 Micro Metric Swivel Male Elbow Fitting Pneumaticatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- SMC One-touch Fittings Female Connectoratribut:
- Made To Order: Standard
- SMC One-touch Fittings Universal Female Elbowatribut:
- Made To Order: Standard
- Rubbermaid Heavy Duty Ergo Handle Utility Cart With Pneumatic Casters Lipped ShelfDeskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart with 8" Casters, 2 Shelf, Medium is constructed of sturdy structural foam that will not dent, chip, or peel. 2 shelves support up to 500 lbs. of materials throughout the facility. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 8" pneumatic casters for lightweight maneuverability. With molded handle compartments for additional storage, molded fittings for rolled supplies and easy-access top and bottom shelves, this is a versatile and indispensable utility cart for any facility.atribut:
- Color: Black
- TSP Iron Pipe Fittings Sockatribut:
- Material: Iron
- G Iron Pipe Fittings Watermouratribut:
- Material: Iron
- Camozzi Fittings Mod. 6610 Single Banjoatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
Daftar Harga pneumatic fittings Terbaru January 2026
| JH Pneumatic Hose Tube | Rp669.900 |
| Parker Hydraulic LF 3000 Pneumatic Push-In Fittings | Rp35.900 |
| Tohin Shoji Pendingin Udara | Rp11.999.900 |
| Camozzi Fittings Mod. 6451 Metric Adjustable Male Y Fitting Pneumatic | Rp169.900 |
| Camozzi Fittings Mod. 6525 Long Swivel Male Elbow Fitting Pneumatic | Rp119.900 |
| Camozzi Fittings Mod. 6463 Metric-BSP Female Connector Fitting Pneumatic | Rp64.900 |
| Camozzi Fittings Mod. 6432 Metric Swivel Male Tee Fitting Pneumatic | Rp119.900 |
| Camozzi Fittings Mod. 6452 Metric Swivel Male Y Fitting Pneumatic | Rp199.900 |
| Matlock Pneumatic Lockout | Rp669.900 |
| SMC One-touch Fittings Male Connector | Rp31.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/Parker%20Hydraulic%20LF%203000%20Pneumatic%20Push-In%20Fittings/5hP104853197-5.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Matlock%20Pneumatic%20Lockout/9uP106308354-2.jpg)








s/TSP%20Iron%20Pipe%20Fittings%20Sock/7uP103750282-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/G%20Iron%20Pipe%20Fittings%20Watermour/6uP103750246-1.jpg)