Beli plummer block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TIMKEN Plummer Block Housing SNT Series
    Mulai

    Rp219.900

    TIMKEN Plummer Block Housing SNT Series
    Deskripsi:
    Timken SNT 526 Plummer Block Housing.
    atribut:
    • Housing Material: Cast Iron
    • Number of Bolts: 2
  2. INA Plummer Block Housing Unit PASE Type
    Mulai

    Rp339.900

    INA Plummer Block Housing Unit PASE Type
    Deskripsi:
    Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
    atribut:
    • Connection Thread For Lubrication (Q): M6
    • Maximum Operating Temperature (Tmax) (°C): 120
    • Minimum Operating Temperature (Tmin) (°C): -20
  3. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  4. TIMKEN Plummer Block Housing SNTD Series
    Mulai

    Rp14.999.900

    TIMKEN Plummer Block Housing SNTD Series
    Deskripsi:
    Timken SNTD 3040 Plummer Block Housing.
    atribut:
    • Housing Material: Ductile Iron
    • Number of Bolts: 4
  5. NTN Plummer Block Split Type SN6 Standard Type (Mounted Bearing)
    Mulai

    Rp1.499.900

    NTN Plummer Block Split Type SN6 Standard Type (Mounted Bearing)
    atribut:
    • Type: Tapered bore bearing application type
  6. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  7. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  9. FAG Spherical Roller Bearing (Laher Cembung)
    Mulai

    Rp709.900

    FAG Spherical Roller Bearing (Laher Cembung)
    Deskripsi:
    FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm is a premium quality Roller Bearings from FAG. Moglix is a well-known ecommerce platform for qualitative range of Roller Bearings. All FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm, are sourced from the most reliable and official Roller Bearings vendors, chosen after performing detailed market surveys. Thus, FAG products are widely acknowledged in the market for their high quality. We are dedicatedly involved in providing an excellent quality array of FAG Roller Bearings.
  10. Felix Lifting Wire Rope GALVANIZED 6X19+IWRC (Tali Kawat Sling)
    Mulai

    Rp3.899.900

    Felix Lifting Wire Rope GALVANIZED 6X19+IWRC (Tali Kawat Sling)
    Deskripsi:
    Kawat seling galvanized 6x19+IWRC adalah jenis kawat baja yang kuat, tahan karat, dan serbaguna, cocok untuk berbagai aplikasi industri maupun konstruksi. Dengan kombinasi kekuatan dan kelenturan yang baik, jenis ini sering jadi pilihan utama untuk pekerjaan yang melibatkan pengangkatan atau penarikan beban berat.
    atribut:
    • Finish: Galvanized
    • Lay Direction: RHOL
    • Lube: DRY
    • Tensile Strength (N/mm²): 1770
    • Wire Construction: 6X19+IWRC
  11. TIMKEN Plummer Block Housing
    Mulai

    Rp309.900

    TIMKEN Plummer Block Housing
    Deskripsi:
    Timken SNT 506-605 Plummer Block Housing.
    atribut:
    • Bolt to Bolt Distance (mm): 150
    • Center Height (mm): 50
    • Housing Material: Cast Iron
    • Number of Bolts: 2
    • Overall Length L (mm): 185
  12. TIMKEN Plummer Block Housing FSNT Series
    Mulai

    Rp6.699.900

    TIMKEN Plummer Block Housing FSNT Series
    Deskripsi:
    Timken FSNT 528 Plummer Block Housing.
    atribut:
    • Housing Material: Cast Iron
    • Number of Bolts: 4
  13. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  14. SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Mulai

    Rp5.299.900

    SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  15. FAG Plummer Block Housing
    Mulai

    Rp59.999.900

    FAG Plummer Block Housing
    Deskripsi:
    Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
    atribut:
    • Base Hole Length (v) (mm): 50
    • Base Hole Width (u) (mm): 42
    • Screw Size Base Hole Fixing (s): M36
  16. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
Daftar Harga plummer block Terbaru October 2026
TIMKEN Plummer Block Housing SNT SeriesRp219.900
INA Plummer Block Housing Unit PASE TypeRp339.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
TIMKEN Plummer Block Housing SNTD SeriesRp14.999.900
NTN Plummer Block Split Type SN6 Standard Type (Mounted Bearing)Rp1.499.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Rp819.900
FAG Plummer Block Housing SES SeriesRp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)