Beli plumbing tools equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Plumbing Tool Set
    Mulai

    Rp8.499.900

    TRUSCO Plumbing Tool Set
    Deskripsi:
    -A set of selected tools from tool box to gloves that are optimum for piping-The tool box adopted a bumper box excellent in strength and durability.-Can regularly use as equipment as well as outdoor plumbing work for a long time.
    atribut:
    • Case Dimensions: 420x231x220mm
    • Set Contents: 19piece
  2. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  3. MATERAN Plumbing Stopgap Putty
    Mulai

    Rp199.900

    MATERAN Plumbing Stopgap Putty
    Deskripsi:
    Usage:Signal, power supply, relay, 2D CAD.
    atribut:
    • Weight (g): 400
    • Color: White
    • Construction: 13x13cm (with thickness 1cm)
    • Purpose of Use: To fill the crevice and crevice of the piping mounting part of the air conditioner.
  4. First Tools Valve Seat & Face Cutter Set
    Rating:
    40% of 100
    (1)
    Mulai

    Rp269.900

  5. TOYOX Hose Transparent Toyoron (Selang Benang / Selang Resin)
    Mulai

    Rp3.399.900

    TOYOX Hose Transparent Toyoron (Selang Benang / Selang Resin)
    Deskripsi:
    Stable pressure resistance is an industry standard product for pressure resistant resin hoses.As it is soft, it is easy to insert it into the metal fittings. Speeding up plumbing workBecause it is transparent, the fluid inside can be seen well, and confirmation work is easy.Excellent durability due to the use of highly elastic resin.
    atribut:
    • Color: Transparent blue
    • Operating Temperature Range (°C): -5 to 60
  6. TRUSCO Electric Tool Set
    Mulai

    Rp8.499.900

    TRUSCO Electric Tool Set
    Deskripsi:
    -A set of selected tools from tool box to gloves that are optimum for electrical construction.-The tool box adopted a bumper box excellent in strength and durability.-Can be used as electrical construction equipment as well as outdoor plumbing work.
    atribut:
    • Case Dimension (WxDxH): 420x231x220mm
    • Set Contents: 19piece
  7. Union Self-inker
    Mulai

    Rp2.399.900

    Union Self-inker
    atribut:
    • Material: Grip:Resin, Frame:Steel
    • Set Contents: Cushion sheet, Ink pad (built-in)
    • Stamp Surface Size (mm): 17 x 48
    • Number of Grooves on Cushion Sheet: 5
  8. WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Deskripsi:
    WD-40 Specialist DegreaserPEMBERSIH DENGAN REAKSI YANG CEPAT DAN AMAN DI SEMUA PERMUKAANFungsi:1. Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.2. Membersihkan peralatan secara efisien dan membuat tahan lama.3. Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.4. Berbahan dasar air. Aman digunakan dan aman ditangan.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang- Dll
    atribut:
    • Volume (ml): 450
    • Solubility in Water: Complete
    • Appearance/Odor: Clear, colorless to slightly yellow liquid with a citrus odor
  9. monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Mulai

    Rp10.900

    monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbing
    atribut:
    • Material: Body: Aluminium, Ring: Steel
    • Lock function: None
  10. Kennedy Multibender
    Mulai

    Rp3.399.900

    Kennedy Multibender
    Deskripsi:
    Precision bending up to 180°. Bends tube without distortion. Formers and guides will accept 12, 15 and 22mm O/D tube. For use in the plumbing, heating, refrigeration and air conditioning industries. Spare formers and guides also available.
    atribut:
    • Type: Pipe Bender
    • Handle Material: Steel
    • Compatible Pipe: Material Copper Steel
    • Maximum Bend Angle: 90 Degree
    • Tube Capacity: 12mm 15mm 22mm
    • Guide Material: Aluminium
    • Bending Method: Lever
    • Overall Length: 150mm
    • Former Material: Aluminium
  11. RIDGID Tri-Bender
    Mulai

    Rp1.699.900

    RIDGID Tri-Bender
    atribut:
    • Catalog Number: 44852
    • Color: Gray
    • Bend Radius (inch): 1.01; 0.98; 0.95
  12. ENGINEER Maintenance Kit (Set Perkakas Reparasi)
    Mulai

    Rp3.799.900

    ENGINEER Maintenance Kit (Set Perkakas Reparasi)
    atribut:
    • Case Dimensions (mm): 250x180x50
    • Number of Items in Set: 18
  13. monotaro Channel Brush (Sikat Kawat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    monotaro Channel Brush (Sikat Kawat)
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Celah
    atribut:
    • Overall Length (mm): 235
    • Effective Dimension (mm): 80
    • Trim Length (mm): About 16
  14. WD-40 Specialist Silicone (Pelumas Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    WD-40 Specialist Silicone (Pelumas Silikon)
    Deskripsi:
    WD-40 Specialist SiliconePASANGAN YANG SEMPURNA UNTUK MELUMASI & MELINDUNGI BAGIAN KARETFungsi:Dengan aman melumasi, tahan air dan melindungi permukaan logam dan non-logam, termasuk karet, plastik dan vinil. Dilengkapi dengan formula yang cepat kering dan memberikan lapisan bening yang tidak mencemari permukaan dan tidak lengket sehingga kotoran tidak akan menempel kembali.- Tahan terhadap temperatur tinggi -73C sampai +260C.- Melepaskan & Mencegah bagian yang lengket.- Tahan air dan melindungi dari kelembapan.Penggunaan Aplikasi:- Puli- Katrol- Konveyor- Pipa- Pintu, Jendela, & Wiper mobil- Hand Grip Motor
    atribut:
    • Volume (ml): 360
Daftar Harga plumbing tools equipment Terbaru October 2026
TRUSCO Plumbing Tool SetRp8.499.900
Kenmaster Botol Penyemprot AirRp4.900
MATERAN Plumbing Stopgap PuttyRp199.900
RIDGID 300 Series Plumbing BenderRp4.199.900
First Tools Valve Seat & Face Cutter SetRp269.900
TOYOX Hose Transparent Toyoron (Selang Benang / Selang Resin)Rp3.399.900
TRUSCO Electric Tool SetRp8.499.900
Union Self-inkerRp2.399.900
WD-40 Specialist Degreaser (Pembersih Kerak Mesin)Rp139.900
monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Rp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)