Beli plumber tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Pipe Dies for Use in British Universal Die Headsatribut:
- Type: BSPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 811A; 815A; 816; 817; 856; 911 and 913
- RIDGID Pipe Dies for Use in Universal Die Headsatribut:
- Type: NPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
- RIDGID BSPT Receding DiesDeskripsi:- Pisau Senai Pipa / Mata Pisau Senai Pipaatribut:
- Type: BSPT
- Catalog Number: 51377
- Thread Direction: Right Hand (RH)
- Nominal Pipe Size (inch): 2-1/2 x 3
- Die Material: High-Speed
- RIDGID Bolt Dies for Universal Die HeadDeskripsi:- Pisau Senai Pipa / Mata Pisau Senai Pipaatribut:
- Thread Direction: Right Hand
- RIDGID 1224 H.S. Diesatribut:
- Capacity (inch): 2.5-4
- Capacity (mm): 62-100
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- KRISBOW Mata Senai HSSDeskripsi:HSS Dies ½inch-¾inch BSPT CT
- RIDGID Exposed Ratchet Threader Set BSPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
Daftar Harga plumber tool set Terbaru March 2026
| RIDGID Pipe Dies for Use in British Universal Die Heads | Rp4.699.900 |
| RIDGID Pipe Dies for Use in Universal Die Heads | Rp3.799.900 |
| RIDGID BSPT Receding Dies | Rp3.399.900 |
| RIDGID Pipe Dies | Rp409.900 |
| RIDGID Bolt Dies for Universal Die Head | Rp6.799.900 |
| RIDGID 1224 H.S. Dies | Rp9.899.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| Yamawa Adjustable Round Dies | Rp419.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/dnP102047491-5.jpg)

/nsP102048856-8.jpg)






/b6P101000402-3.jpg)