Beli plate aluminum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  2. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.799.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
  3. monotaro.id Mur Baut Baja
    Mulai

    Rp7.900

    monotaro.id Mur Baut Baja
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  4. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  5. CANA Aluminium Sheet
    Mulai

    Rp2.099.900

    CANA Aluminium Sheet
    Deskripsi:
    Aluminium Sheet Membrane ini juga dapat digunakan pada PVC, Poly carbonate, Aluminium Zink, Semen Beton, kaca dan lantai.
    atribut:
    • Size (mxmxmm): 1x15x1.5
  6. Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    83%
    Mulai

    Rp6.299.900

    Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    Deskripsi:
    - For heat insulation of factory, office and housing windows. - For heat shielding of temporary houses at construction sites. Emissivity: 0.45 (when the silver surface is turned to sunlight) /0.9 (when the white surface is turned to sunlight). Material Base Fabric : Polyester mesh fabric Surface : PVC resin + aluminum coating Back : PVC resin
    atribut:
    • Absorption Rate (%): 19
    • Inward Solar Transmittance: 0.35
    • Width (mm): 1770
    • Length (m): 10
    • Thickness (mm): 0.45
    • Visible Light Transmittance (%): 8
    • Solar Transmittance (%): 13
    • Solar reflectance (%): 68
  7. Non Brand Stainless Steel Plate
    Mulai

    Rp4.999.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  8. CBM Galvalume Plat Sheet
    Mulai

    Rp1.399.900

    CBM Galvalume Plat Sheet
    Deskripsi:
    Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mm
    atribut:
    • Width (mm): 1219
    • Length (mm): 2438
  9. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  10. Hikari Copper Pipe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  11. PRAKTIS Kolom Metal Instan
    Mulai

    Rp209.900

    PRAKTIS Kolom Metal Instan
    Deskripsi:
    PRAKTIS - KOLOM METAL hadir sebagai alternatif Kolom Praktis dan solusi bagi proses pembangunan yang memerlukan kecepatan. Berfungsi sebagai pengikat material dinding menjadi stabil, PRAKTIS - KOLOM METAL diciptakan untuk membentuk kolom praktis yang tidak memerlukan perakitan besi beton, bekisting maupun pengecoran. Tersedia dalam profil berbentuk kanal U dan bisa dirangkai menjadi beberapa kombinasi sesuai posisi dan kegunaan kolom. Ukuran PRAKTIS - KOLOM METAL disesuaikan dengan material pengisi bata dinding standar dipasaran sehingga memudahkan anda untuk menghasilkan bangunan berkualitas dengan waktu singkat yang tentunya dapat menghemat biaya bahan dan tukang.
    atribut:
    • Thickness BMT/TCT (mm): 1.00/1.05
  12. Alcopan ACP Indoor 4mm PE series
    Mulai

    Rp629.900

    Alcopan ACP Indoor 4mm PE series
    Deskripsi:
    Kokoh, tidak mudah patah, warna tahan lama.
    atribut:
    • Dimensions (mm): 4x1220x2440
  13. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    Mulai

    Rp349.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  14. KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    71%
    Mulai

    Rp569.900

    KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Thickness of the Paint Layer (microns): 25-35
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (%): 10 – 20 (Brush & Roll); 20 - 30 (Spray)
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Theoretical Scattering (m²/kg/layer): 10-12
Daftar Harga plate aluminum Terbaru March 2026
Hikari Aluminum BoardRp70.900
Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant HeatRp6.799.900
Non Brand Plate Bordes SteelRp1.999.900
monotaro.id Mur Baut BajaRp7.900
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
CANA Aluminium SheetRp2.099.900
Kikuchi Aluminium Coated Thermal Insulation Sheet for WindowRp6.299.900
Hikari Polyvinyl Chloride BoardRp36.900
Non Brand Stainless Steel PlateRp4.999.900
CBM Galvalume Plat SheetRp1.399.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait