Beli plastik pvc roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Surface Protection Film Spv-202RDeskripsi:Surface protection during deep drawing and roll forming of stainless steel plate, aluminum plate, and polished steel plate.atribut:
- Elongation (%): 200
- Tape Thickness (mm): 0.12
- Color: White
- Tape Length (m): 50
- Tensile Strength (N/20mm): 65
- Adhesive: Rubber-based
- Adhesive Strength (N/20mm): 2.7
- Adhesive Type: Strong adhesion
- Base Material: PVC (PVC)
- Main Uses: For surface protection
- Rewind Force: 2.8 (N / 20mm)
- RoHS Directive: 10 substances
- TRUSCO Surface Protection Tapeatribut:
- Finish Material: Base Material: Polyethylene, Adhesive: Acrylics
- NITTO Surface Protector Sheetatribut:
- Material: Base material:Polyvinyl chloride, Adhesive:Rubber type
- Color: White
- Length (m): 50
- Thickness (mm): 0.12
- Sumiron Surface Protection Filmatribut:
- Color: Blue
- Material: Base material:Ployethylene
- Length (m): 100
- Thickness (mm): 0.065
- Adhesive Strength: 1.1N/25mm
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- TRUSCO Surface Protection TapeDeskripsi:-Environment friendly surface protection tape, because it does not use organic solvent at all to base material and use water based adhesive.-Surface protection of metal plates such as stainless steel and aluminum, pre-coated steel plates, aluminum sash etc.atribut:
- Color: Blue
- Base Material: Polyethylene
- Adhesive Materials: Acrylics
- NITTO SPV Tapeatribut:
- Material: Base material:Polyethylene, Adhesive:Acrylic type
- Color: Light blue
- Length (m): 100
- Thickness (mm): 0.07
- Purpose of Use: Surface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.
- NITTO Surface Protection Sheet Spv Tape Water-Based Adhesiveatribut:
- Thickness (mm): 0.06
- Length (m): 100
- Adhesive Power (N/10mm): 1.3
- Purpose of Use: Surface protection of stainless steel and aluminum plates during transportation and light processing.
- NITTO Corrosion Protection Tapeatribut:
- Material: Base material:Non-woven, Adhesive:Petrolatum system
- Color: Dark brown
- Length (m): 10
- Thickness (mm): 1.1
- Adhesive Strength: 5.2N/10mm
- Tensile Strength: 31.6N/10mm
- Working Temperature Range: -5 to 55degrees
- SURFACE SHIELDS Hard Surface Protection Boards, Films & PapersDeskripsi:Kraft paper is a heavy multi-use paper made of recycled material. Kraft paper comes in rolls and can be dispensed from a stand so that the required amount can be torn from the roll and laid on flat surfaces to guard against paint drip and construction dust. It can also be used to wrap or layer between items, or to fill excess space inside packages, preventing items from shifting during transit.atribut:
- Adhesive Backing: Non-Adhesive
- Fire-Resistant: No
- Product Form: Roll
- NITTO Spv Tape M-6030Deskripsi:Surface protection when transporting stainless steel and aluminum platesatribut:
- Adhesive Strength (N/20mm): 2.50 (with stainless steel BA plate)
- Tensile Strength (N/20mm): 30
- Elongation (%): 300
- Characteristic: Low temperature adhesion
- Base Material: Polyethylene film
- Adhesive: Acrylic
- Adhesive strength (N / 25mm): 3.1
- Color: Translucent (blue)
- Core Material: paper
- Main Uses: For surface protection
- Tape Length (m): 100
- Tape Thickness (mm): 0.06
- Weather Resistance (S-W-M (H)): 150
- Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)atribut:
- Material: Stainless steel 420J2
- Canon Printer MultifunctionDeskripsi:Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Print Head Settings: Manual
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)atribut:
- Type: Roll type
- Base Material: Polyester film
- Abrasive Grain: Aluminium Oxide
- Tape Thickness (mm): 0.8
- Adhesive: Acrylic
- Tensile Strength (N/25mm): 383
- Adhesive Force (N/25mm): 32
- Denso Tape Anti CorrosionDeskripsi:Denso tape Adalah pembalut pipa, di pakai oleh pipa gas ataupun minyak yang di tanam di bawah tanah untuk mencegah korosi pada pipa, atau berfungsi sebagai isolasi anti karat untuk membalut dan melindungi pipa khususnya jaringan pipa gas alam dan pipa minyak.Produk kami digunakan dalam berbagai jenis industri seperti industri minyak dan gas, industri petrokimia, bangunan dan fasilitas manajemen, operasi lepas pantai, industri kimia, kelautan, pembangkit listrik, distribusi air, pengelolaan air limbah, industri farmasi, pulp dan industri kertas dan pabrik.
- Daimaru Stretch Film Manual (Plastic Wrap)Deskripsi:Digunakan untuk mengikat atau membungkus barang- barang yang disusun rapi, melindungi barang dari hujan dan debu, transportasi pengiriman.atribut:
- Width (cm): 50
- Tesa Tape Surface Protection Filmatribut:
- Finish Material: Base material: PE film, Adhesive: Acrylics
- W x L (mm x m): 1000x100
- NITTO Surface Protection Filmatribut:
- Color: White
- Thickness (mm): 0.055
- Viscosity (N/mm): 2.89/10
- Finish Material: Base material: polyethylene film, Adhesive: Synthetic Rubber
- Tensile Strength (N/mm): 20/10
- W x L (mm x m): 50x100
- NITTO Spv Tape 363Deskripsi:Surface protection for metal plates such as stainless steel and aluminum, pre-coated steel plates, decorative plates, plastic plates, nameplates, aluminum sashes, etc.atribut:
- Weather Resistance (S-W-M (H)): 150
- Tape Width (mm): 500
- Base Material: Polyethylene (PE)
- Elongation (%): 350
- Tape Length (m): 100
- Type: Adhesive film for surface protection
- Adhesive: Acrylic
- Adhesive Strength (N/10mm): 0.9
- Adhesive Strength (N/20mm): 1.8
- Adhesive strength (N / 25mm): 2.25
- Color: Translucent (blue)
- Main Uses: For surface protection
- TRUSCO Number: 432-1359
- Tape Thickness (mm): 0.07
- Tensile Strength (N/20mm): 30
- NITTO Lakban Poliester (Solasi)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type
- Color: Clear
- Length (m): 50
- Thickness (mm): 0.053
- Adhesive Strength: 2.9N/10mm
- Tensile Strength: 60.5N/10mm
- Working Temperature Range: -30 to 120degrees
Daftar Harga plastik pvc roll Terbaru March 2026
| NITTO Surface Protection Film Spv-202R | Rp259.900 |
| TRUSCO Surface Protection Tape | Rp139.900 |
| NITTO Surface Protector Sheet | Rp299.900 |
| Sumiron Surface Protection Film | Rp8.399.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| TRUSCO Surface Protection Tape | Rp649.900 |
| NITTO SPV Tape | Rp399.900 |
| NITTO Surface Protection Sheet Spv Tape Water-Based Adhesive | Rp399.900 |
| NITTO Corrosion Protection Tape | Rp219.900 |
| SURFACE SHIELDS Hard Surface Protection Boards, Films & Papers | Rp299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/qkP106193956-1.jpg)






%20Carpenter%20Ruler%20Mini%20(Penggaris%20Tukang%20%2F%20Siku)/peP102269914-2.jpg)

/nwP102010860-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Denso%20Tape%20Anti%20Corrosion/a7P107561367-1.jpg)
/lrP101545783-4.jpg)



/P102031940-1.jpg)