NITTO Surface Protection Film Spv-202R

Sebelum PPN:
Rp379.900 - Rp3.499.900
Spesifikasi
Elongation (%)200
Tape Thickness (mm)0.12
ColorWhite
Tape Length (m)50
Tensile Strength (N/20mm)65
AdhesiveRubber-based
Adhesive Strength (N/20mm)2.7
Adhesive TypeStrong adhesion
Base MaterialPVC (PVC)
Main UsesFor surface protection
Rewind Force2.8 (N / 20mm)
RoHS Directive10 substances

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface protection during deep drawing and roll forming of stainless steel plate, aluminum plate, and polished steel plate.
Feature
SPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for metal plate processing and protection during transportation. Since it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for aluminum cutting. RoHS2 compliant product.

Ulasan Produk

Tidak ada ulasan