Beli plastik jilid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Clear Plastic Cover Sheetatribut:
- Compatible Models: HS, TPW-T, TPW-K
- Material: Polycarbonate
- Thickness (mm): 1
- Length (mm): 50
- Width (mm): 105
- Purpose of Use: As a transparent plastic cover plate.
- KOKUYO Set Map Kliping Jilid TebalDeskripsi:It is 2 times thicker than conventional, and it is a thick screw type made of high transparency PET resin which can close about 40 documents. To make it easy to insert rails, use the cover with silicone printing.Guided cover that can reliably insert the rail can also prevent the rail from coming off.The cover is made of 100% recycled PET and is also concerned with the environment.Products conforming to the Green Purchasing Law.atribut:
- Green Purchasing Law: Conform
- Storable Sheet Number: About 40
- Storage Number of Sheets: About 40 sheets
- Naga Mas Kertas Buffalo F4atribut:
- Size: Folio
- Butterfly Plastik LaminatingDeskripsi:Plastik laminating ukuran Folio 225x340 mm (F4) dengan hasil akhir gloss transparan dengan ketebalan 100 micron
- Daimaru Lakban Kain 24mmx12m (Solasi / Selotip)atribut:
- Color: Black
- Size (mm x m): 24x12
- Naga Mas Kertas Buffalo A4atribut:
- Size: A4
- Daiichi Map Plastik DCS A4atribut:
- Size: A4
- King Jim Tulang Jilid Slide Binder Hassam (Map File)atribut:
- Size: A4 vertical
- Width (mm): 220
- Green Purchasing Law: Compatible
- Height (mm): 307
- Kind of binding device: Slide clip-on
- Back Width (mm): 7
- Material: Play PP
- Material (binding device): PS
- Storage number (pictures): 20 about
- KOKUYO Map KlipingDeskripsi:Since curling by printing ink does not occur, it is most suitable for presentation materials.atribut:
- Storable Sheet Number: About 20
- Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
- Green Purchasing Law: Conform
- Color: Rail-White
- Across Back (mm): 6
- Material: Cover / R-PET, Rail / PS
- Thickness (µm): PET sheet / 180
- GAND Kertas Buffalo Embossatribut:
- Type: Emboss
- KOKUYO Set Map KlipingDeskripsi:Three packs that you can purchase rails and covers at once. The rail is PS, the cover is a regenerated PP formulation, environmentally friendly product. Since the rail and cover are separated and packed, you can save time and effort when preparing materials.
Daftar Harga plastik jilid Terbaru March 2026
| TRUSCO Clear Plastic Cover Sheet | Rp74.900 |
| KOKUYO Set Map Kliping Jilid Tebal | Rp48.900 |
| Non Brand Cover Mika Transparant | Rp47.900 |
| Kenko Alat Pemotong Kertas | Rp379.900 |
| Naga Mas Kertas Buffalo F4 | Rp77.900 |
| Butterfly Plastik Laminating | Rp16.900 |
| Daimaru Lakban Kain 24mmx12m (Solasi / Selotip) | Rp55.900 |
| Felix Map Plastik | Rp4.900 |
| Naga Mas Kertas Buffalo A4 | Rp59.900 |
| Non Brand Plastik Pp (Plastik Bening) | Rp48.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Clear%20Plastic%20Cover%20Sheet/P102014950-1.jpg)





/P101545806-2.jpg)


/P101544342-1.jpg)

/pwP103228932-1.jpg)