Beli plastik drum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maspion Drum Plastik dengan Penutup (Tong Air)atribut:
- Material: Plastic
- SANKO Drum Plastik Open Type (Tong Air)Deskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Kiramas Drum Plastik (Tong Air)Deskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
- Maspion Drum Plastik dengan Clamp (Tong Air)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- Kiramas Drum Plastik (Tong Air)atribut:
- Dimensions (L x W x H) (cm): 40x40x56.2
- Color: Mix Color
- Capacity (L): 60.0
- Schuetz Drum Plastik Tight Head (Tong Air)atribut:
- Size (L): 220
- Maspion Super Pail + Coveratribut:
- Material: Plastic
- Maspion Emberatribut:
- Material: Plastic
- Green Leaf Drum Plastik dengan Penutup (Tong Air)atribut:
- Color: Random Color
- Global Eagle Drum Plastik Transmigrasi dengan Penutup (Tong Air)atribut:
- Color: Biru Benetton
- Volume (L): 300
- Dimensions (mm): 690x1080
- TRUSCO Scaffolding platformDeskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
- monotaro Twin Hose ( Phi 8mm)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
- Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
- Color: Oxygen hose: blue. Acetylene hose: red
- Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
- KRISBOW Scaffolding Aluminiumatribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
- Green Leaf Ember Plastik Paco TutupDeskripsi:Ember Plastik Paco Tutup 100 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warnaatribut:
- Color: Assorted Color
Daftar Harga plastik drum Terbaru March 2026
| Green Leaf Drum Plastik dengan Penutup (Tong Air) | Rp179.900 |
| Maspion Drum Plastik dengan Penutup (Tong Air) | Rp149.900 |
| SANKO Drum Plastik Open Type (Tong Air) | Rp1.199.900 |
| Kiramas Drum Plastik (Tong Air) | Rp129.900 |
| Maspion Drum Plastik dengan Clamp (Tong Air) | Rp349.900 |
| Kiramas Drum Plastik (Tong Air) | Rp259.900 |
| Schuetz Drum Plastik Tight Head (Tong Air) | Rp899.900 |
| Maspion Super Pail + Cover | Rp199.900 |
| Tantos Gelas Takar | Rp7.900 |
| Maspion Ember | Rp98.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102947225-1.jpg)
/P102115770-1.jpg)
/k6P102035726-3.jpg)
/2eP103639086-1.jpg)
/P102115763-1.jpg)
/qyP103639970-1.jpg)
/8xP112299321-1.jpg)



/P102947234-1.jpg)


/pnP105147923-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/monotaro%20Twin%20Hose%20(%20Phi%208mm)/P102229200-1.jpg)