Beli planer blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Mata Ketam TCTatribut:
- Material: TCT
- JCK Mata Ketam TCTatribut:
- Material: TCT
- Size: 82x29x3
- INGCO Planer BladeDeskripsi:INGCO 2Pcs Planer Blade // Mata Pisau Mesin Serut Ketam Listrikatribut:
- Size (mm): 82x5.5x1.2
- Material: HSS
- Suitable For: electric planer PL10508
- Kennedy Carpenters Beechwood Marking GaugeDeskripsi:For marking wood and laminate parallel to edge, prior to cutting, sawing or chiselling. With plastic thumbscrew. Capacity: 0 - 150 (6 Inch).atribut:
- Measuring Length: 6 Inch
- Gauge Type: Marking
- Screw Material: Plastic
- Material: Beechwood
- Size (inch): 6
- MILWAUKEE Shockwave Carbide Hammer Drill Bitatribut:
- UNSPSC: 31160000
- KRUFER Planer BladeDeskripsi:Mata mesin Planner
- MILWAUKEE Pulley Tire Compact Replacement Bladeatribut:
- UNSPSC: 31160000
- MILWAUKEE Tap Collet and Handle Baratribut:
- Item: Tap Collet and Handle Bar
- UNSPSC: 31160000
- MILWAUKEE SDS-Plus Rotary Hammer Drill Bitatribut:
- UNSPSC: 31160000
- MILWAUKEE Diamond Blade HUDDDeskripsi:- Aplikasi universal pada semua bahan bangunan umum yang keras hingga sedang keras.- Tinggi segmen 10 mm dengan mutu berlian premium untuk masa pakai terpanjang, dilas laser untuk keandalan maksimum.- Inti baja dengan pola lubang pendingin khusus untuk mengurangi panas dan meminimalkan gesekan.- Cocok untuk pemotongan: Bahan bangunan keras, granit, beton bertulang, beton agregat, bata/klinker keras/sedang, paving blok, genteng, dllatribut:
- Cutting Width (mm): 2.6
- Diameter (mm): 350
- Disc Diameter (mm): 350
- High-Speed Cross Blade (mm): 350x25.4
- Hole size (mm): 25.4
- Segment Height (mm): 8
- Wheel size (mm): 350
- BOSCH Planer BladeDeskripsi:These blades and inserts replace worn or missing blades on compatible planers and jointers. Fresh blades cut more quickly and evenly than dull blades, and they produce a smooth finish without nicks or burn marks.atribut:
- Blade Type: Planer Blade
- Compatible Manufacturer Model Number: GHO12V-08
- Material: Tungsten Carbide
- Number of Blades: 2
- Overall Length (mm): 56
- Thickness (inch): 1/8
- UNSPSC: 27112707
- MILWAUKEE Rear Guide Roller Kitatribut:
- UNSPSC: 31160000
- MILWAUKEE Barrel Assemblyatribut:
- UNSPSC: 31160000
- MILWAUKEE Long Handle Tool Holderatribut:
- Dimensions (inch): 4.5x13x4
- Dimensions (mm): 11.4x33x10.2
- MILWAUKEE M18 Fuel 10 Gauge Nibbleratribut:
- UNSPSC: 31160000
- MILWAUKEE Planer Bladeatribut:
- Size (inch): 2
- UNSPSC: 31160000
- MILWAUKEE Universal QUIK-LOK ExtensionDeskripsi:These extensions and adapters modify arbors for specific tasks or tools. Arbor extensions attach to an existing arbor to increase the reach of a hole saw, and arbor adapters connect arbors to power tools other than drills.atribut:
- Overall Length (inch): 24
- UNSPSC: 31160000
Daftar Harga planer blade Terbaru March 2026
| Wipro Mata Ketam TCT | Rp139.900 |
| JCK Mata Ketam TCT | Rp219.900 |
| Makita TCT Saw Blade | Rp999.900 |
| INGCO Planer Blade | Rp32.900 |
| Kennedy Carpenters Beechwood Marking Gauge | Rp299.900 |
| MILWAUKEE Shockwave Carbide Hammer Drill Bit | Rp91.900 |
| KRUFER Planer Blade | Rp249.900 |
| MILWAUKEE Pulley Tire Compact Replacement Blade | Rp109.900 |
| MILWAUKEE Tap Collet and Handle Bar | Rp859.900 |
| MILWAUKEE SDS-Plus Rotary Hammer Drill Bit | Rp499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MILWAUKEE%20Barrel%20Assembly/3uP112334138-1.jpg)