Beli piston pump nachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    Mulai

    Rp16.999.900

    NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  2. NACHI Pompa Piston Tipe Variable Displacement
    Mulai

    Rp14.999.900

    NACHI Pompa Piston Tipe Variable Displacement
    atribut:
    • Mounting Method: Mounting flange type
    • Discharge Rate: 0.008 no loadL/min
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Pump Capacity: 8.0cm3/rev
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  3. NACHI Pompa Piston Tipe Variable Displacement
    Mulai

    Rp25.999.900

    NACHI Pompa Piston Tipe Variable Displacement
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  4. Mitutoyo Telescoping Gauge
    Mulai

    Rp12.999.900

    Mitutoyo Telescoping Gauge
    atribut:
    • Mitutoyo Part Number: 155-905
    • Measuring Range (mm) : 8 to 150
  5. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  6. Daikin Piston Pump (Pompa Piston)
    Mulai

    Rp11.999.900

    Daikin Piston Pump (Pompa Piston)
    Deskripsi:
    -Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
  7. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  8. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  9. NACHI Pompa Piston Tipe Variable Displacement Seri PZS
    Mulai

    Rp60.999.900

    NACHI Pompa Piston Tipe Variable Displacement Seri PZS
    atribut:
    • Mounting Method: Mounting flange type
    • Maximum Working Pressure: 28286MPa (kgf/cm2)
    • Revolution: Min 500 - Max 1800min-1(r.p.m)
    • Rated Pressure: 21MPa
    • Variable control mechanism: Pressure compensation control
  10. Kennedy Telescopic Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Kennedy Telescopic Gauge
    Deskripsi:
    With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of theinternal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge.
    atribut:
    • Product Type: Telescopic Gauge
    • Additional Feature: Satin Finish
    • Include: Satin Wallet
    • System of Measurement: Metric
  11. Kennedy Telescopic Gauge Set
    Mulai

    Rp1.099.900

    Kennedy Telescopic Gauge Set
    Deskripsi:
    With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of theinternal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge. Set Supplied in a size marked PVC storage wallet, with stud fastening. Contains 1 of each size A - F inclusive. Set range: 8 - 150mm (5/16 Inch - 6 Inch).
    atribut:
    • Includes: 13-19mm (1/2 - 3/4 Inch) gauge 19-31mm (3/4 - 1.1/4 Inch) gauge 31-54mm (1.1/4 - 2.1/8 Inch) gauge 54-89mm (2.1/8 - 3.1/2 Inch) gauge 8-13mm (5/16 - 1/2 Inch) gauge 89-150mm (3.1/2 - 6 Inch) gauge PVC storage wallet
    • Product Type: Telescopic Gauge Set
    • Length: 115 (3)mm 145 (3)mm
    • Part Number: KEN5181180K
  12. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  13. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
  14. Konno Eagle Hand Pump
    Mulai

    Rp14.999.900

    Konno Eagle Hand Pump
    Deskripsi:
    These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.
    atribut:
    • Usable Oil Capacity: 800cc
    • Pressure Rating 1 Stage: 70MPa
    • Pressure Rating 2 Stage: 1.4MPa
    • Oil Volume Per Stroke 1 Stage: 2cc
    • Oil Volume Per Stroke 2 Stage: 12.9cc
  15. Bosch Rexroth Internal Gear Pump
    Mulai

    Rp11.999.900

    Bosch Rexroth Internal Gear Pump
    atribut:
    • Maximum Operating Pressure (bar): 250
    • Maximum Displacement (cm³): 40.5
Daftar Harga piston pump nachi Terbaru October 2026
NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)Rp16.999.900
NACHI Pompa Piston Tipe Variable DisplacementRp14.999.900
NACHI Pompa Piston Tipe Variable DisplacementRp25.999.900
Mitutoyo Telescoping GaugeRp12.999.900
NACHI Gear PumpRp17.999.900
Daikin Piston Pump (Pompa Piston)Rp11.999.900
Riken Kiki Hydraulic PumpRp8.599.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
NACHI Pompa Piston Tipe Variable Displacement Seri PZSRp60.999.900
NACHI Variable Displacement Type Piston Pump (Pzs Series) Mounting Flange TypeRp68.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)