Beli pisau potong batu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- E-Grind Diamond CBN WheelDeskripsi:Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
- E-Grind Diamond WheelDeskripsi:Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
- TJAP MATA Mata Gerinda Diamond Mangkokatribut:
- Grit: #210
- Size (inch): 5
- Noritake Cbn Wheelsatribut:
- Grain Size (#): 140
- Abrasive: CB
- Binder: V
- Shape: 1
- Whetstone Speed (m/s): 40
- E-Grind Diamond Cutting WheelDeskripsi:Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool qualityatribut:
- Grain Size: D126
- Diameter (mm): 157
- Total Height (mm): 1
- Bore Diameter (mm): 10
- Dimensions (mm): 157x1x10x31.75
- Rim Width (mm): 31.75
- NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding)Deskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Maximum Working Rotation Speed: 80000rpm
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
- KINIK Mata Gerinda Potong Keramikatribut:
- Grade: P
- Bond Type: Resinbond
- Concentration: 75
- Diamond Width: 6
- Material Abrasive: Diamond
- Diamond Thickness: 2
- BLITZ Diamond Asah MangkokDeskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- BITEC Diamond Grinding Wheelatribut:
- Type/Packing: 1 pc / Plastic Blister
- NORTON Grinding WheelDeskripsi:Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
- Non Brand Grinding Surface Diamond Wheelatribut:
- Size (inch): 3
- Diameter (mm): 75
- Thickness (mm): 5
- Height (mm): 25
- Hole Diameter (mm): 20
Daftar Harga pisau potong batu Terbaru March 2026
| E-Grind Diamond CBN Wheel | Rp3.599.900 |
| E-Grind Diamond Wheel | Rp2.099.900 |
| Allwin Mata Gerinda Potong Keramik | Rp269.900 |
| MIDACI Diamond Wheel | Rp869.900 |
| TJAP MATA Mata Gerinda Diamond Mangkok | Rp1.099.900 |
| Katana Diamond Wheel | Rp589.900 |
| Noritake Cbn Wheels | Rp14.999.900 |
| E-Grind Diamond Cutting Wheel | Rp999.900 |
| NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) | Rp269.900 |
| TOKYO Diamond Wheel | Rp31.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/P102752928-2.jpg)





/P102422346-1.jpg)