E-Grind Diamond Cutting Wheel
#Grup produk P106870356
Spesifikasi
| Grain Size | D126 |
|---|---|
| Diameter (mm) | 157 |
| Total Height (mm) | 1 |
| Bore Diameter (mm) | 10 |
| Dimensions (mm) | 157x1x10x31.75 |
| Rim Width (mm) | 31.75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, Si
Grifa,
Availability
Polyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.
Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.
Hybrid wheels can provide the following benefitse
Extremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
Grifa,
Availability
Polyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.
Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.
Hybrid wheels can provide the following benefitse
Extremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
