Beli pisau milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  2. Kennedy KC3 Throwaway Cutters Set
    Mulai

    Rp2.099.900

    Kennedy KC3 Throwaway Cutters Set
    Deskripsi:
    11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.Features & Benefits- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use - Robust KC3 3 flute construction for use with end milling & slot drilling- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020Typical Applications- Suitable for slot drilling and end millingNotes- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6
    atribut:
    • Material: Cobalt High Speed Steel
    • Number of Pieces: 11
    • Finish/Coating: Uncoated
    • Number of Flutes: (9)3
    • Plunge Type: Centre Cutting
  3. OSG End Mill for Aluminum
    Mulai

    Rp619.900

    OSG End Mill for Aluminum
    atribut:
    • Helix Angle (°): 40
    • Tolerance: 0 to -0.030
    • Material: Cobalt High (high speed steel) HSS-Co
    • Number of Blades: 2
  4. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  5. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  6. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  7. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  8. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  9. MST HSS End Mill Set (Mata Pahat Frais Persegi)
    Mulai

    Rp2.299.900

  10. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  11. LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC65
  12. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  13. GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)
    Mulai

    Rp139.900

    GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)
    Deskripsi:
    Solid Carbide Radius Endmill, For Steel.
    atribut:
    • Product Group: Radius Endmill
    • Material: Carbide
  14. GESAC Solid Carbide Flat Endmill for Graphite (Mata Pahat Frais)
    Mulai

    Rp759.900

    GESAC Solid Carbide Flat Endmill for Graphite (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, 2 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Material: Carbide
    • Coating: U-DIA
    • Work Material: Graphite
    • Helix Angle (°): 40
  15. Vertex Mesin Gerinda Pengasah Cutter Universal
    Mulai

    Rp42.999.900

    Vertex Mesin Gerinda Pengasah Cutter Universal
    Deskripsi:
    Universal Cutter Grinder.For grinding HSS and carbide engraving cutter as well as single lip or multiple lip cutters of various shapes such as radiused cutters or negative taper angle of cutters. The universal index head is provided at 24 positions so that any particular angle or shape can be obtained, free 3600 or 100 rotation is allowed for grinding End Mills. Twist Drill. Lathe Tools, only replace the attachment to the index head without any complex setup.
    atribut:
    • Max Collet Capacity (mm): dia.18
    • Max Grinding (mm): dia. 25
    • Taper Angle (°): 0-180
    • Relief Angle (°): 0-45
    • Negative Angle (°): 0-26
    • Grinding Spindle Speed (rpm): 3600
    • Cup Grinding Wheel (mm): 100x50x20
    • Machine Dimensions (mm): 45x40x35
    • Packing Dimensions (mm): 55x45x47
  16. GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Mulai

    Rp129.900

    GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  17. OSG Hy-Pro HSS-Co.8 End Mill 2 Flute Short (HY-PRO EDS) (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 2 Flute Short (HY-PRO EDS) (Mata Pahat Frais Persegi)
    atribut:
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 2
  18. CP End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp18.900

    CP End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Material: Steel
  19. Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Mulai

    Rp669.900

    Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Deskripsi:
    4 flute endmill, 45° helix angle
    atribut:
    • Shank: Cylindrical
Daftar Harga pisau milling Terbaru October 2026
GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)Rp319.900
Kennedy KC3 Throwaway Cutters SetRp2.099.900
OSG End Mill for AluminumRp619.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)Rp199.900
OSG Carbide End Mill (Mata Pahat Frais Persegi)Rp2.599.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Rp219.900
LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)Rp169.900
MST HSS End Mill Set (Mata Pahat Frais Persegi)Rp2.299.900
LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)