Beli pisau cutting wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. E-Grind Diamond CBN Wheel
    Mulai

    Rp4.199.900

    E-Grind Diamond CBN Wheel
    Deskripsi:
    Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
  2. BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.499.900

    BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.
    atribut:
    • UNSPSC: 31191602
    • Abrasive Depth (inch): 1/4
    • Abrasive Material: Diamond
    • Compatible Tool Type: Angle GrinderConcrete Planer
    • Primary Material Application: ConcreteMasonry
    • Segment Design: Turbo
  3. E-Grind Diamond Wheel
    Mulai

    Rp2.399.900

    E-Grind Diamond Wheel
    Deskripsi:
    Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
  4. NORTON Grinding Wheel
    Mulai

    Rp6.999.900

    NORTON Grinding Wheel
    Deskripsi:
    Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
  5. KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)
    Mulai

    Rp999.900

    KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)
    atribut:
    • Grade: P
    • Bond Type: Resinbond
    • Concentration: 75
    • Diamond Width: 6
    • Material Abrasive: Diamond
    • Diamond Thickness: 2
  6. OSG Roll Tap (TiN Coating) (TIN-NRT) (Mata Tap)
    Mulai

    Rp539.900

    OSG Roll Tap (TiN Coating) (TIN-NRT) (Mata Tap)
    atribut:
    • Material: High vanadium high-speed steel (high-speed steel steel) HSSE
    • Screw Type: M
    • Surface Processing: TiN coating
  7. BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Deskripsi:
    Diamond Asah mangkok
    atribut:
    • Product ID: BLI0309
    • Size: 5inchx45x10x3mm
    • Grit: #240
  8. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  9. TDC Diamond Wheel
    Mulai

    Rp4.599.900

    TDC Diamond Wheel
    atribut:
    • Size (inch): 5
  10. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  11. Jason Diamond Grinding Wheel Double
    Mulai

    Rp169.900

    Jason Diamond Grinding Wheel Double
    Deskripsi:
    Double sideBlade sharpener for HSS and TCT material
  12. BENZ WERKZ Grinding Wheel Diamond Electroplated
    Mulai

    Rp90.900

  13. Wipro Mata Gerinda Potong Keramik Kering Super
    Mulai

    Rp58.900

  14. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  15. BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    Mulai

    Rp87.900

    BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    atribut:
    • Type/Packing: 1 pc / Plastic Blister
Daftar Harga pisau cutting wheel Terbaru October 2026
Lippro Cutting Wheel (Mata Gerinda Potong)Rp429.900
MIDACI Diamond WheelRp999.900
E-Grind Diamond CBN WheelRp4.199.900
Katana Diamond WheelRp679.900
TJAP MATA Diamond Grinding Wheel Plate (Batu Gerinda Asah Diamond)Rp379.900
BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp1.499.900
E-Grind Diamond WheelRp2.399.900
NORTON Grinding WheelRp6.999.900
KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)Rp999.900
OSG Roll Tap (TiN Coating) (TIN-NRT) (Mata Tap)Rp539.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)