Beli pipet volumetric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- DLAB Levo Plus Motorized Pipette FillerDeskripsi:-LCD display -Coarse and fine speed control -Comfortable concave triggers -Lithium ion battery for long use -Touch sensitive triggers for fine speed control -Lightweight ergonomic designatribut:
- Full Volume Range (ml): 0.1-100
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Non Brand Bunsen SpiritusDeskripsi:Tabung Pembakar Spirtus sudah lengkap dengan sumbu dan penutup. terbuat dari kaca tebal tahan panas.
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- IWAKI Mespipet Tip Scale New Standardatribut:
- Material: Borosilicate Glass
- Scale: Yes
- JIS Class: JR-1 (Borosilicate glass-1)
- Pipette Type: Mespipet
- AS ONE Tip Scale Measuring Pipette Thick HoleDeskripsi:Capacity 1 to 10 mL: JIS R 3505 standard product class B (marked) Capacity 20 mL: JIS R 3505 standard product class A (marked)atribut:
- Accuracy Rating: Lot No body notation
- Pipette Type: measuring pipette
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- OneMed Jas Lab Lengan PanjangDeskripsi:Jas Lab kain katun warna putih lengan panjang, dilengkapi dua kantong di bagian bawah NOMOR IZIN EDAR: YF.05.05/2/404/2009atribut:
- Material: Cotton
Daftar Harga pipet volumetric Terbaru March 2026
| IWAKI Volumetric Pipettes (Pipet) | Rp97.900 |
| BOROSIL Pipet Gondok (Pipet Volume) | Rp90.900 |
| DLAB Levo Plus Motorized Pipette Filler | Rp2.999.900 |
| BOROSIL Pipet Gondok Class B (Pipet Volume) | Rp69.900 |
| DURAN Measuring Pipette Class As With Cotton Plug Blue Inscription | Rp119.900 |
| IWAKI Glass Ware Pipet Komagome Amber Graduation | Rp99.900 |
| monotaro Pipette Filler (Pipet) | Rp129.900 |
| IWAKI Measuring Pipette Mohr Type | Rp81.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| DURAN Volumetric Pipette | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102079133-1.jpg)
/cmP103663454-1.jpg)

/ddP103663481-1.jpg)


%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)

/aqP103203386-2.jpg)


/bdP103489409-6.jpg)





/P102079393-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/OneMed%20Jas%20Lab%20Lengan%20Panjang/iiP105705666-2.jpg)