Beli pipet serologi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- PYREX Shorty Serological Pipettes Disposable Sterile Plugged Individually Wrappedatribut:
- Sterility: sterile
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- IWAKI Volumetric Pipette Serological TypeDeskripsi:Class A Amber Graduation with color code with Batch Certificated, Serological type complete deliveryatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, Serological type complete delivery
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
- AS ONE PipetDeskripsi:Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.atribut:
- Material: polyethylene
- OneMed Pipet Transfer PlastikDeskripsi:Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.atribut:
- Length (cm): 15
- Material: Plastic (Pe-Ld)
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
- Scale Interval (ml): per 0.5
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga pipet serologi Terbaru March 2026
| IWAKI Pipet Serologi | Rp519.900 |
| monotaro Pipette Filler (Pipet) | Rp129.900 |
| Non Brand Pipette Tetes | Rp4.900 |
| BOROSIL Pipet Gondok Class B (Pipet Volume) | Rp69.900 |
| PYREX Shorty Serological Pipettes Disposable Sterile Plugged Individually Wrapped | Rp6.499.900 |
| DURAN Measuring Pipette Class As With Cotton Plug Blue Inscription | Rp119.900 |
| Kartell Pipette Fillers, Synthetic Rubber | Rp259.900 |
| BOROSIL Pipet Gondok (Pipet Volume) | Rp90.900 |
| OneMed Pipet Tetes Kaca | Rp129.900 |
| IWAKI Volumetric Pipettes (Pipet) | Rp97.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)

/ddP103663481-1.jpg)



/cmP103663454-1.jpg)

/P102079133-1.jpg)


/bdP103489409-6.jpg)

/c8P101567440-4.jpg)


/1mP102079058-2.jpg)