Beli pipe wrench ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Pipe WrenchDeskripsi:Straight pipe wrenches have a traditional design with a wrench head opening that is parallel to the handle. They are used to turn threaded pipe and pipe fittings for installation or removal.
- RIDGID Aluminum Straight Pipe WrenchDeskripsi:RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.Size = nominal length of handlePipe Capacity = maximum nominal diameter of steel pipe
- Kennedy Aluminium Pipe WrenchDeskripsi:Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.atribut:
- Protection Features: 40% Lighter
- Jaw Material: Steel
- Handle Color: Silver
- Type: Pipe Wrench
- Handle Type: Adjustable
- Handle Material: Lightweight Aluminium
- Standards Met: GGG-W-651E
- Jaw Type: Standard
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- KRISBOW Kunci PipaDeskripsi:Pipe Wrench 10inch adalah satu alat pertukangan yang cukup jamak ditemukan di rumah-rumah merek KRISBOW (kunci pipa). Kunci pipa digunakan untuk melapas dan memasang pipa dengan sambungan ulir atau memegang benda silindris lainnya. Penggunaan kunci pipa dalam keseharian memang tidak sesering penggunaan obeng atau tang misalnya tetapi ada beberapa pekerjaan rumah yang memang hanya bisa ditangani dengan menggunakan kunci pipa. Misalnya, saat anda menemukan pipa Air ledeng anda yang mampet, anda mau tidak mau harus membongkarnya dengan menggunakan kunci pipa.
- RIDGID Raprench WrenchDeskripsi:The RIDGID Raprench Wrench features a deep and broad jaw housing provides smooth and a flat surface ideal for occasional use as a hammer. Easy spin nonstick adjustment nut. Instant grip/release. Deep broad hook jaw housing. Heat-treated replaceable jaw.atribut:
- Nom. Size (inch): 10
- Nom. Size (mm): 250
- Pipe Capacity (inch): 1.5
- Pipe Capacity (mm): 40
- Catalog Number: 31395
- Pipe Capacity Outer Diameter (mm): to 49
- Total Length (Designation) (mm): 250
- PROTO Hex Key Ball Point Long Arm Black Oxide (Kunci L)atribut:
- Unit of Measure: Metric
- Finish: Black Oxide
- Style: Round Head
- Piece Count: 9
- Tips: Hex
- Weight (lbs): 1.7
- Hex Size (mm): 2.5
- PROTO Electronic Torque WrenchDeskripsi:These standard-head electronic torque wrenches provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. Wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.atribut:
- Rotation: Clockwise and Counterclockwise
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- RIDGID Torque Wrench for No Hubatribut:
- Torque Adjustability: Factory Set
- Color: Red, Silver
- Overall Length (inch): 5 3/4
- Head Type: T Shaped
- Clockwise Accuracy (%): ±8 CW
- Counterclockwise Accuracy (%): ±8 CCW
- Overall Length (mm): 146.05
- Ratcheting: Yes
- Rotation: Clockwise and Counterclockwise
- Tether Style: Not Tether Capable
- Rothenberger Pipe Wrench AluminiumDeskripsi:kunci pipa aluminium.
- PROTO Adjustable Wrench Cushion Grip (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- Kennedy Heavy Duty Pipe Wrenchatribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
Daftar Harga pipe wrench ridgid Terbaru March 2026
| RIDGID Pipe Wrench | Rp1.199.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| RIDGID Aluminum Straight Pipe Wrench | Rp1.199.900 |
| Kennedy Aluminium Pipe Wrench | Rp269.900 |
| RIDGID Adjustable Wrench (Kunci Inggris) | Rp609.900 |
| KRISBOW Kunci Pipa | Rp72.900 |
| RIDGID Raprench Wrench | Rp1.499.900 |
| PROTO Hex Key Ball Point Long Arm Black Oxide (Kunci L) | Rp509.900 |
| PROTO Electronic Torque Wrench | Rp9.999.900 |
| RIDGID Nut Wrench | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/72P102891254-7.jpg)


/a3P103499363-1.jpg)








%20Pipe%20Wrench%20for%20Well-Driling%20Rod/P102018415-1.jpg)

/kpP103497745-1.jpg)