Beli pipe conduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
- Elliott Wakatac Proban Welder Jacketatribut:
- Part Number: OPWJ30
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- KRISBOW Wheel Chock (Ganjal Ban)atribut:
- Material: Rubber
- CANTEX PVC ConduitDeskripsi:This PVC conduit can be heated with special tools so that it can be bent in the field. It routes and protects wire and cable, and adapts to curves and changes in direction. It can also be installed inside walls, floors, and ceilings. It can’t be used by itself for grounding, so a grounding conductor needs to be pulled along with the other conductors in the run.
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- Boss Joining CouplingDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
- PITHON Plain Conduit /Threaded G TypeDeskripsi:- Comply with Japan Industrial Standard (JIS) - Material from high quality strip steel coils and hot-dip galvanizing - High corrosion resistance - Provide mechanical protection for cables & easy cables pushing and pulling - Easy and accurate bendingatribut:
- Length (m): 3.66
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Boss Klem Pipaatribut:
- Diameter (mm): 25
- Color: White
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Lesso PVC Conduit Pipeatribut:
- Color: White
- Westpex Pipa High Impact ConduitDeskripsi:Material : Poly Vynil Chloride (PVC) dan tidak menghasilkan gas dioxin jika terbakar.
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Boss Junction Box 3 WayDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002Tahan terhadap benturan keras dan tidak merambatkan api.
Daftar Harga pipe conduit Terbaru March 2026
| Boss Pipa Conduit | Rp19.900 |
| PRALON Pipa Conduit High Impact Pralon Conduit | Rp13.900 |
| Elliott Wakatac Proban Welder Jacket | Rp2.899.900 |
| PITHON Plain Conduit/Threadless | Rp80.900 |
| KRISBOW Wheel Chock (Ganjal Ban) | Rp139.900 |
| CANTEX PVC Conduit | Rp20.900 |
| Boss Corrugated Conduit (Pipa Flexible Conduit) | Rp729.900 |
| Boss Joining Coupling | Rp900 |
| PITHON 90 Degrees Conduit Elbow E Type | Rp23.900 |
| PITHON Plain Conduit /Threaded G Type | Rp159.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Elliott%20Wakatac%20Proban%20Welder%20Jacket/49P106145153-1.jpg)

/afP104585375-3.jpg)

/poP106884924-1.jpg)





/6gP101568232-2.jpg)
/P102121627-1.jpg)