Beli pipe bender di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Tube Bender(Standard type)
    Mulai

    Rp2.899.900

    SUPER TOOL Tube Bender(Standard type)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  2. SATA Pipe Bender (Alat Pembengkok Pipa)
    Mulai

    Rp409.900

    SATA Pipe Bender (Alat Pembengkok Pipa)
    Deskripsi:
    97321 Tube Bender 6MM Product Introduction ●Suitable for bending soft copper and aluminum tubes with different outer diameters ●Bending range 0-180° ●Tube bending disc is made of die-cast aluminum alloy, which is strong and durable ●Double-color rubber-coated non-slip handle, comfortable to hold
  3. Kennedy 3-In-1 Mini Pipe Bender
    Mulai

    Rp489.900

    Kennedy 3-In-1 Mini Pipe Bender
    Deskripsi:
    3-in1 mini pipe bender for bending 6, 8 and 10mm diameter copper and aluminium tubes up to 90°. Calibrated for left hand, right hand or offset ends in copper, brass and aluminium.
    atribut:
    • Bending Method: Lever
    • Compatible Pipe Material: Aluminium; Brass; Copper
    • End Type: Left; Offset; Right
    • Former Material: Aluminium
    • Guide Material: Aluminium
    • Maximum Bend Angle (°): 90
    • Handle Material: Aluminium
    • Overall Length (mm): 242
    • Special Features: Graduated Scale
  4. TRUSCO Tube Bender (Standard Type)
    Mulai

    Rp1.699.900

    TRUSCO Tube Bender (Standard Type)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  5. Kennedy 3in1 Mini Pipe Bender
    Mulai

    Rp569.900

    Kennedy 3in1 Mini Pipe Bender
    atribut:
    • Type: Pipe Bender
    • Handle Material: Aluminium
    • Overall Length: 140mm
    • Special Features: Graduated Scale
    • Maximum Bend Angle: 90 Degree
    • Tube Capacity: 3mm 4mm 6mm
    • Compatible Pipe Material: Aluminium Copper
    • Former Material: Aluminium
    • Guide Material: Aluminium
    • Bending Method: Lever
  6. NETSUREN Double Open End Wrench (Kunci Pas)
    38%
    Mulai

    Rp58.900

    NETSUREN Double Open End Wrench (Kunci Pas)
    atribut:
    • Standard (Certified): JIS(H class)strength class
    • Finish Material: Special Steel
  7. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  8. Mokuba Wood Chisel
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  9. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  10. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  11. SK-11 mini spanner set
    Mulai

    Rp279.900

    SK-11 mini spanner set
    Deskripsi:
    A set of mini spanners that allows you to choose the insertion direction for easy turning.A special shape that allows you to choose the insertion direction.Tightening and loosening hexagon bolts and nuts.*If used incorrectly, the tool may be damaged or cause injury.*Do not use the wrench diagonally.*Please use the one that matches your size.*Please do not use by adding pipes etc.*Please hold it firmly in the back of your mouth.*Do not use tools that are cracked, chipped, worn, or deformed.
    atribut:
    • Size (mm): 5・5.5・6・7・8・10
  12. SUPER TOOL Toggle Clamp Vertical Handle Type
    40%
    Mulai

    Rp169.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
  13. SUPER TOOL Toggle Clamp
    21%
    Mulai

    Rp159.900

    SUPER TOOL Toggle Clamp
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
    atribut:
    • Base Type: Flange
  14. CP Pipe Bender
    Mulai

    Rp4.399.900

    CP Pipe Bender
    atribut:
    • Capacity (inch): 1/2-2
    • Crimping Range (mm): 21.3 - 88.5
    • Stroke (mm): 290
    • Wall Thickness of Pipe (mm): 2.75-5
  15. KYOTO TOOL (KTC) Double Open End Wrench Set (Kunci Pas)
    72%
    Mulai

    Rp519.900

    KYOTO TOOL (KTC) Double Open End Wrench Set (Kunci Pas)
    atribut:
    • Set Contents: Wrench (inch) (S2 over 5 / 16 x 3 / 8, 13 / 32 x 1 / 2, 1 / 2 x 9 / 16, 19 / 32 x 11 / 16, 5 / 8 x 3 / 4, 25 / 32 x 7 / 8) / holder (EHS-1 )
    • Accessories: Spanner Holder
  16. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  17. SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp919.900

    SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    97341 Stainless Steel Pipe Bender 6MM Product Introduction ●Bending range 0-180° ●Bending plate is made of forged carbon steel, strong and durable
    atribut:
    • Pipe Wall Thickness (mm): <1.2
Daftar Harga pipe bender Terbaru October 2026
SUPER TOOL Tube Bender(Standard type)Rp2.899.900
SATA Pipe Bender (Alat Pembengkok Pipa)Rp409.900
Kennedy 3-In-1 Mini Pipe BenderRp489.900
Sellery Tube Bender (Alat Pembengkok Pipa)Rp239.900
TRUSCO Tube Bender (Standard Type)Rp1.699.900
Kennedy 3in1 Mini Pipe BenderRp569.900
NETSUREN Double Open End Wrench (Kunci Pas)Rp58.900
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
Mokuba Wood ChiselRp179.900
TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)