Beli pipa pe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUCIKA Pipa HDPE SDR11 (PN16)
    Mulai

    Rp389.900

    RUCIKA Pipa HDPE SDR11 (PN16)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  2. RUCIKA Pipa HDPE SDR17 (PN10)
    Mulai

    Rp95.900

    RUCIKA Pipa HDPE SDR17 (PN10)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  3. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  4. Aqualon Pipa HDPE Air
    Mulai

    Rp799.900

    Aqualon Pipa HDPE Air
    Deskripsi:
    Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.
    atribut:
    • SNI License: Yes
    • SNI Number: 085/S/Pro/B/VIII/2021
  5. SHUANGLIN Pipa HDPE Spiral SN2
    Mulai

    Rp3.999.900

    SHUANGLIN Pipa HDPE Spiral SN2
    Deskripsi:
    Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.
    atribut:
    • Ring Stiffness (KN/m²): SN2
    • Length (m): 6
  6. RUCIKA Pipa HDPE SDR13,6 (PN12,5)
    Mulai

    Rp119.900

    RUCIKA Pipa HDPE SDR13,6 (PN12,5)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  7. SKF Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  8. NTN Tapered Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  9. RUCIKA Pipa HDPE SDR21 (PN8)
    Mulai

    Rp179.900

    RUCIKA Pipa HDPE SDR21 (PN8)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  10. SHUANGLIN HDPE Solid Wall Pipe SDR17(PN10)
    Mulai

    Rp45.900

    SHUANGLIN HDPE Solid Wall Pipe SDR17(PN10)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
  11. TIMKEN Tapered Roller Bearings Tapered Single
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearings Tapered Single
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  12. ASB Tapered Roller Bearing
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  13. SHUANGLIN Pipa HDPE Spiral SN4
    Mulai

    Rp5.799.900

    SHUANGLIN Pipa HDPE Spiral SN4
    Deskripsi:
    Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.
    atribut:
    • Ring Stiffness (KN/m²): SN4
    • Length (m): 6
  14. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  15. SHUANGLIN Pipa HDPE Spiral SN8
    Mulai

    Rp7.199.900

    SHUANGLIN Pipa HDPE Spiral SN8
    Deskripsi:
    Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.
    atribut:
    • Ring Stiffness (KN/m²): SN8
    • Length (m): 6
  16. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  17. PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Mulai

    Rp589.900

    PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Deskripsi:
    Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On System
    atribut:
    • Density (g/cm³): 0.958
    • Elongation at Break (%): Min. 400
    • Material: HDPE PE 100
    • Nominal Pressure: PN-20
    • Tensile Strength (MPa): 20
Daftar Harga pipa pe Terbaru March 2026
FAG Tapered Roller Bearings ARp119.900
RUCIKA Pipa HDPE SDR11 (PN16)Rp389.900
RUCIKA Pipa HDPE SDR17 (PN10)Rp95.900
Vinilon Pipa HDPE PE 100 (MRS 100)Rp609.900
Aqualon Pipa HDPE AirRp799.900
SHUANGLIN Pipa HDPE Spiral SN2Rp3.999.900
RUCIKA Pipa HDPE SDR13,6 (PN12,5)Rp119.900
SKF Single Row Tapered Roller BearingsRp119.900
FAG Tapered Roller Bearings XLRp149.900
NTN Tapered Roller Bearing (Laher)Rp54.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)