Beli pipa gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Socer-Planning Pressure Gauge A-Type
    Mulai

    Rp299.900

    Socer-Planning Pressure Gauge A-Type
    atribut:
    • Nominal Pressure: 1 Mpa
    • Size: 100 Phi
    • External Type: A
    • Specifications: General-purpose Pressure Gauge
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp359.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  3. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  4. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  5. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  6. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  7. MIGISHITA Tasimeter Model A Stand Type
    Mulai

    Rp1.699.900

    MIGISHITA Tasimeter Model A Stand Type
    atribut:
    • Material: Chamber: Brass, Stock: Brass
    • Pressure Range (kPa): 0 to 30
    • Minimum Scale (kPa): 0.5
    • Nominal Name: AT3/8 x 75 x 30kPa
    • Accuracy: +-1 gradation
    • Case Shape: A
    • Connection size: G3/8B
    • Purpose of Use: Mainly for gas and gaseous product.
    • Size (mm): 75
  8. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  9. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  11. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp139.900

  12. Kitz Gas General Purpose Piping Ball Valve (Standard Bore, Screw Type) (TG Series)
    Mulai

    Rp439.900

    Kitz Gas General Purpose Piping Ball Valve (Standard Bore, Screw Type) (TG Series)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): NBR
    • Cap Material: C3771BE
    • Ball Material: C3771BE+Ni-Cr-plated
    • Body Material: C3771BE
    • Connection Method: The screw-shaped
    • Fluid Used: gas
    • Handle Shape: Lever type
    • Maximum Working Pressure (MPa): 0.98 (at room temperature 40°C gas)
    • Shape: straight
    • Valve Type: Ball valve
  13. ENGINEER Maintenance Kit
    Mulai

    Rp3.799.900

    ENGINEER Maintenance Kit
    atribut:
    • Case Dimensions (mm): 250x180x50
    • Number of Items in Set: 18
  14. KAKUDAI Miniature Ball Valve
    Mulai

    Rp299.900

    KAKUDAI Miniature Ball Valve
    Deskripsi:
    -For tap water, oil and air. -One-touch detachable handle
    atribut:
    • Handle Length D: 40mm
    • Working Pressure: 1.0MPa
    • Heat Resistant Temperature: 1 to 80°C
    • Material: Brass
Daftar Harga pipa gas Terbaru March 2026
Socer-Planning Pressure Gauge A-TypeRp299.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp359.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeRp639.900
WIKA Alat Pengukur Tekanan 232.50.100Rp1.499.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp1.899.900
TEKIRO Alat Ukur Tekanan Angin KompresorRp47.900
MIGISHITA Tasimeter Model A Stand TypeRp1.699.900
CEJN Pressure GaugeRp769.900
NAGANO KEIKI Pressure GaugeRp409.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)