Beli pilot bearing puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPOWER Measuring Tape Magnetic (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    MAXPOWER Measuring Tape Magnetic (Meteran)
    atribut:
    • Length (m): 3
    • Width (mm): 16
  2. TRUSCO Urethane Caster TYS Series
    Mulai

    Rp159.900

    TRUSCO Urethane Caster TYS Series
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Type: Flexible type (with stopper)
    • Load Type: Medium load
    • Material (Wheel): Urethane
    • Material (hardware): steel
    • Specification: Plate type, double bearing entering
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Wheel Type: Single wheel
  3. Kennedy Petrol Engine Compression Tester
    Mulai

    Rp1.799.900

    Kennedy Petrol Engine Compression Tester
    Deskripsi:
    Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.
    atribut:
    • Applications: Petrol engines
    • Weight Each: 440g
    • Suitable for the following engines: Suitable for all types of petrol engines Suitable for all types of spark plugs
    • Additional Features: 195mm flexible hose Large easy to read scale 0-21bar/0-300psi
    • Number of Pieces: 2
    • Part Number: KEN5031160K
  4. HAMMER CASTER Low Profile Heavy Duty Caster
    Mulai

    Rp659.900

    HAMMER CASTER Low Profile Heavy Duty Caster
    atribut:
    • Allowable Load (daN): 300
    • Allowable Weight (kgf): 306
    • Mounting Hole Diameter P (mm): 8.8
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
    • Mounting Pitch X x Y (mm): 63x63
    • Wheel Width (mm): 40
  5. AMTECH Pilot Bearing Puller
    Mulai

    Rp189.900

    AMTECH Pilot Bearing Puller
    atribut:
    • Diameter (mm): 12-38
  6. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  7. Kennedy Internal & External Puller Kit
    Mulai

    Rp4.599.900

    Kennedy Internal & External Puller Kit
    Deskripsi:
    3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.
    atribut:
    • Number of Pieces: 6
    • Weight Each: 4.95kg
    • Capacity: 15 to 80mm
    • Product Type: Slide Hammer Puller Set
    • Additional Features: 0
    • Part Number: KEN5033340K
  8. HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu)
    Mulai

    Rp489.900

    HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu)
    atribut:
    • Neck Type: rotate
    • Polyurethane Type: 439SOS
  9. Ebara Pompa Sentrifugal
    BARU
    Mulai

    Rp13.999.900

    Ebara Pompa Sentrifugal
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  10. Grip-on Pilot Bearing Puller
    Mulai

    Rp249.900

    Grip-on Pilot Bearing Puller
    Deskripsi:
    - Alat ini dipergunakan untuk mengeluarkan bearing dengan cara menjepit lubang dalam bearing.- Diameter lubang dalam bearing yang dapat memakai alat ini adalah mulai 13 mm sd. 38 mm.- Harga tertera adalah 1 (satu) set.- Warna : Hitam.- Produk ini sangat berkualitas.- Merk : GRIP ON.
    atribut:
    • Size (mm): 13 - 38
  11. WESTWARD Pilot Bearing Puller
    Mulai

    Rp2.399.900

    WESTWARD Pilot Bearing Puller
    atribut:
    • Item: Pilot Bearing Puller
    • Jaw Reach (inch): 3/4
    • Jaw Spread (inch): 1/2 to 1 1/2
    • Capacity (t): 0.5
    • Jaw Style: Nonreversible
    • Number of Jaws: 2
    • For use with: Jaw Pullers
    • Includes: 4 lb Hammer, Puller
    • Puller Length (inch): 19
    • Screw Size: 5/8 x 18
  12. TJAP MATA Treker Bearing Dalam
    Mulai

    Rp829.900

    TJAP MATA Treker Bearing Dalam
    atribut:
    • Size (inch): 1/2 - 2
  13. KRISBOW Treker Pilot Bearing
    Mulai

    Rp399.900

    KRISBOW Treker Pilot Bearing
    atribut:
    • Dimensions (LxWxH)(mm): 240x150x50
  14. TOLSEN Measuring Tape (Meteran)
    Rating:
    40% of 100
    (1)
    Mulai

    Rp19.900

    TOLSEN Measuring Tape (Meteran)
    Deskripsi:
    Terdapat fitur pengunci otomatis dan pita berskala jelas. Ideal untuk konstruksi, DIY, dan pengukuran cepat di lapangan.
  15. Kennedy Mechanical Bearing Pullers
    Mulai

    Rp4.599.900

    Kennedy Mechanical Bearing Pullers
    Deskripsi:
    KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mm
    atribut:
    • Number of Jaws: 2
    • Weight Each: 3.9?kg
    • Additional Features: Supplied with 2-legged yoke
  16. Onda Measuring Tape (Meteran)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  17. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
Daftar Harga pilot bearing puller Terbaru March 2026
MAXPOWER Measuring Tape Magnetic (Meteran)Rp31.900
TRUSCO Urethane Caster TYS SeriesRp159.900
Kennedy Petrol Engine Compression TesterRp1.799.900
HAMMER CASTER Low Profile Heavy Duty CasterRp659.900
AMTECH Pilot Bearing PullerRp189.900
monotaro Pilot bearing puller setRp1.799.900
Kennedy Internal & External Puller KitRp4.599.900
HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu)Rp489.900
Ebara Pompa SentrifugalRp13.999.900
Grip-on Pilot Bearing PullerRp249.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)