Beli pillow blocks bearings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Pillow Block HousingDeskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- FAG Deep Groove Ball Bearing 16000 Series A (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Pillow Block Housing without BearingsDeskripsi:SAF split plummer (pillow) block housings have a two-piece, cast metal construction with inch dimensions. These housings have been developed to be the best choice for design, quality, robustness, and cost efficiency. SAF housings, when used with SKF bearings, seals and related components, provide a tailored solution to achieve maximum service life and reduce maintenance requirements for rotating equipment.atribut:
- Bearing Housing Seal Type: Labyrinth seal
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease/Oil
- Housing Type: Pillow block
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- Indexa Die Spring - Heavy LoadDeskripsi:Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Heavy Load
- Colour: Red
- Material: Steel
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- Indexa Die Spring - Light LoadDeskripsi:These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.Features and Benefits- Manufactured from a high quality steel to ensure durability over extended use- Surface treated to bolster resistance to wear and tear- Green colour coded to give you instant visibility of the load range of the springs- Has undergone rigorous testing to ensure it meets the necessary requirements under loadTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Light Load
- Colour: Green
- Material: Steel
- FYH UCP Pillow Type (Cylindrical Hole)atribut:
- Shape: Pillow type
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
- Indexa Die Spring - Extra Heavy LoadDeskripsi:Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Extra Heavy load
- Colour: Yellow
- Material: Steel
- FAG Deep Groove Ball Bearing 16000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 58.4
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 68
- Width B (mm): 9
- SKF Housing Adapter SleeveDeskripsi:Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.atribut:
- Holes for Oil Injection: Without
- Taper: 1:12
Daftar Harga pillow blocks bearings Terbaru March 2026
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| SKF Pillow Block Housing | Rp419.900 |
| FAG Deep Groove Ball Bearing 16000 Series A (Laher) | Rp59.900 |
| SKF Pillow Block Ball Bearing | Rp209.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| TR Pillow Block Bearing | Rp62.900 |
| SKF Pillow Block Housing without Bearings | Rp8.199.900 |
| Indexa Die Spring - Heavy Load | Rp24.900 |
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





















































































































































/3hP104838125-1.jpg)






/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)


/2zP104838107-1.jpg)
/czP104062467-2.jpg)

/P102822324-1.jpg)
/2oP102822096-3.jpg)

/jkP104833704-1.jpg)