Beli pick tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pick Tool (Tongkat Kait Pemungut)Deskripsi:Easy work even in a narrow place not reachable. For attaching and detaching o-rings, springs, etc. and positioning small and small parts. -or removing dust and extracting hoses.atribut:
- Material (Shaft): Chrome vanadium
- Overall Length (mm): 160
- Material (Grip): PP / TPR
- monotaro O-Ring Seal Pick Tool SetDeskripsi:It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): Two 213 x tips, 143 x two tips
- Material (Shaft): CR-V
- Material (Clips): PP+TPR
- Handle Length (mm): 80
- Hardness HRC: 48
- Shaft Diameter (Ø mm): 3
- Daytona O Ring Pickatribut:
- Point Shape: Straight, 45°, 90°, round
- Accessories: Special handles (magnet type), storage vinyl case
- Overall Length: (At the time of pick+handle joint) 150mm
- Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Toolatribut:
- Overall Length (mm): 580
- Pull Force (kg): 0.68
- Type: Magnetic Pick Up Tool
- monotaro Pickup Scratcher TelescopicDeskripsi:When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
- ULLMAN Individual Hook and Pick SetDeskripsi:These precision hooks and picks are ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts too small to pick up with your fingers. A cushioned grip helps prevent slipping in wet or oily hands.atribut:
- UPC Code: 32513100335
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- Overall Length (inch): 6-5/16
- COO: US
- Set Includes: 90° Pick (PH-4-B), Hook Pick (PH-4-A), Complex Pick (PH-4-C), Straight Pick (PH-4-D)
- ULLMAN Individual Hook and PickDeskripsi:At only 6-1/2inch in length, the H4W fits perfectly in your pocket or stowed away in the included zippered vinyl pouch.The interchangeable precision hooks and picks are ideal for separating wires, removing fuses, inchOinch rings, retrieving washers and other loose parts too small to pick up with your fingers. An aluminum hex handle helps to grip the tool.atribut:
- UPC Code: 32513100243
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- Overall Length (inch): 6-1/2
- COO: Assembled in America from domestic and globally sourced components
- Set Includes: Hook Pick (H4W-C), 90º Pick (H4W-B), Straight Pick (H4W-A) and Combination Pick (H4W-D)
- ULLMAN Utility Hook Magnetic Pick-Up ToolDeskripsi:Ullman's NO.1820 has a 90° pick end ideal for separating wires, removing fuses, inchOinch rings, retrieving washers and other loose parts too small to pick up with your fingers.The magnetic end retrieves small metal objects in hard to reach areas. A textured aluminum grip helps prevent drops and slipping in wet or oily hands.atribut:
- UPC Code: 32513100779
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- Overall Length (inch): 7
- COO: Assembled in America from domestic and globally sourced components
- SUNFLAG Flexible Shank Pick-Up Tool with Claw Jaws Benri Catchatribut:
- Point Diameter (mm): 10
- Claw Length (mm): 50
- BluePoint Tel 2Lb Pick Up ToolDeskripsi:Pick Up ToolPT5CBL- This 5 7/8inch tool extends to 25 9/16inch- Magnet lifts up to 2 lbs.- Includes pocket clip- Blue- Hinged head magnetic pick up tools- Powerful magnets are ftted into the brass sleeve- Adjustable hinged headsatribut:
- Color: Blue
- Magnet lift: up to 2lbs
- SEK-TOOLS Pick Up Toolatribut:
- Magnet Material: Neodymium Magnet
- Maximum Length (mm): 640
- Overall Length (mm): 130
- Type: Telescopic
- RIDGID CS6x VERSA Digital Recording MonitorDeskripsi:Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction. Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.atribut:
- Connector Type: Waterproof, Universal 3-Pin
- Waterproof: Water Resistant
- Overall Length (inch): 13 1/8
- Voltage (V): 18/120
- For use with: 35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
- Battery Capacity (AH): 2
- Battery Pack Replacement: 22XH25
- Battery Type: Li-Ion
- Display Color: Color
- Features: Daylight Viewable Display, Direct to USB Recording, High and Low Mounting Position, Integrated Microphone and Speakers, On Screen Keyboard, Pivoting Frame, SeeSnake HQ Software, Water Resistant Keyboard, WiFi Capable
- Material of Construction: Water-Resistant Injection Molded
- Monitor Size (inch): 5.7
- Monitor System: Pivoting Monitor
- Operating Temperature (°F): 14 to 158
- Overall Height (inch): 12 13/64
- Overall Width (inch): 9 13/64
- Push Rod Length (inch): Reel Notcluded
- Size (inch): 5.7
- ULLMAN Flexible Magnetic Pick-Up Tool with POWERCAPDeskripsi:Ullman's HT-2FL has an adjustable aluminum shaft which allows for fast and precise retrieval of metal objects up to 5 pounds in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A non-slip ergo grip helps prevent drops and slipping in wet or oily hands.atribut:
- UPC Code: 32513101448
- Overall Height (inch): 1/2
- Overall Width (inch): 1/2
- Overall Length (inch): 29
- COO: Assembled in America from domestic and globally sourced components
- ENGINEER Pick-Up ToolDeskripsi:-For ball-like parts that are difficult to grasp with tweezers, it can surely grasp them with the four pawls at the tip.atribut:
- Shaft Length: 313mm
- Total Length: 350mm
- TONE Magnetic Pick-Up Tool with LED LightDeskripsi:-An LED light is built-in to the tip.-Two ways to pick up items - using magnetic force or the four claws.-PT02 is a shape-memory type.-For picking up work in a narrow space that cannot be reachable.atribut:
- Total Length: 300mm
- Adjustment (stage): Non-step
- Maximum Opening: 46mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- TRUSCO Magnetic Pick-Up ToolDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 13mm
- Total Length: 500mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- SATA Hook and Pick Setatribut:
- Origin: Taiwan
- ASTRO PRODUCTS AP Pick Tool Set (set of 4) PT680atribut:
- Material: Chrome vanadium (shaft), plastic (grip)
- Set Content: Straight hook, 90° hook, full hook, 45° hook (common specifications = total length 140mm, weight 20g)
Daftar Harga pick tool Terbaru January 2026
| monotaro Pick Tool (Tongkat Kait Pemungut) | Rp31.900 |
| monotaro O-Ring Seal Pick Tool Set | Rp179.900 |
| WELLBEST Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| Daytona O Ring Pick | Rp199.900 |
| Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool | Rp109.900 |
| monotaro Pickup Scratcher Telescopic | Rp21.900 |
| ULLMAN Individual Hook and Pick Set | Rp199.900 |
| ULLMAN Individual Hook and Pick | Rp249.900 |
| JTC Flexible Magnetic Bar | Rp119.900 |
| ULLMAN Utility Hook Magnetic Pick-Up Tool | Rp129.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/n4P102248832-6.jpg)

/P102943609-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Pickup%20Scratcher%20Telescopic/n1P105434829-1.jpg)












%20PT680/ixP111396681-1.jpg)