ULLMAN Individual Hook and Pick (Alat Cungkil)

Sebelum PPN:
Rp219.900
Spesifikasi
UPC Code32513100243
Overall Height (inch)1/4
Overall Width (inch)1/4
Overall Length (inch)6-1/2
COOAssembled in America from domestic and globally sourced components
Set IncludesHook Pick (H4W-C), 90º Pick (H4W-B), Straight Pick (H4W-A) and Combination Pick (H4W-D)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
At only 6-1/2inch in length, the H4W fits perfectly in your pocket or stowed away in the included zippered vinyl pouch.

The interchangeable precision hooks and picks are ideal for separating wires, removing fuses, inchOinch rings, retrieving washers and other loose parts too small to pick up with your fingers. An aluminum hex handle helps to grip the tool.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts

- Durable aluminum hex handle

- 4 piece hooks and pick set

- Threaded replacement picks available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait