Beli photo electric sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  2. Autonics Photo-Electric
    Mulai

    Rp239.900

    Autonics Photo-Electric
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 60, storage: -25 to 75
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Response Time (ms): Max. 1
  3. Autonics Controllers Counters CX series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Autonics Controllers Counters CX series
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  4. Autonics Vision Sensors Mono Type VG Series
    Mulai

    Rp26.999.900

    Autonics Vision Sensors Mono Type VG Series
    Deskripsi:
    The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.
    atribut:
    • Current Consumption (A): 1
    • Image Snap Exposure Time (µs): 20-10000
    • Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
    • Image Snap Frame Camera (fps): Max. 60
    • Image Snap Image Elements (inch): 1/3 mono CMOS
    • Image Snap Resolution (Pixel): 752x480
    • Image Snap Shutter: Global shutter
    • Input Signal (V): Input range 24 DC (±10%)
    • Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
    • Inspection of Camera Frames per Second (fps): Max. 60
    • Light ON/OFF method: Pulse
    • Power Supply (V): 24 DC ±10%
    • Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
    • Simultaneous Inspection: 64
    • Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
    • Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
    • Work Group Inspection: 32
  5. Autonics Closed Loop Stepper System AiC-D-CL Series
    Mulai

    Rp6.799.900

    Autonics Closed Loop Stepper System AiC-D-CL Series
    Deskripsi:
    The AiC-D-CL series closed-loop stepper motor drivers feature support for CC-Link communication. The drivers can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 motor axes can be controlled simultaneously or independently.
    atribut:
    • Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
    • Power Supply Driver (V): 24 DC
  6. Fort Sensor Cahaya Tipe U
    Mulai

    Rp139.900

    Fort Sensor Cahaya Tipe U
    atribut:
    • Output: NPN | NO
    • Operating Voltage (V DC): 10-30
  7. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  8. OMRON Photoelectric Sensor E3FA Type
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Photoelectric Sensor E3FA Type
    atribut:
    • Family Type: E3FA
  9. Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Mulai

    Rp319.900

    Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Deskripsi:
    The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
  10. Autonics Photoelectric Sensors Compact Type BJX Series
    Mulai

    Rp419.900

    Autonics Photoelectric Sensors Compact Type BJX Series
    Deskripsi:
    The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -25 to 60, storage: -40 to 70
    • Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
    • Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP65 (IEC standard)
    • Response Time (ms): Max. 1
    • Sensitivity Adjustment: Sensitivity adjuster
  11. OMRON Rectangular Photoelectric Sensor
    Mulai

    Rp719.900

    OMRON Rectangular Photoelectric Sensor
    Deskripsi:
    These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.
    atribut:
    • UNSPSC: 39121528
    • Body Material: PBT
    • Light Source: Infrared LED
    • Operating Temperature Range (°C): -25 to 55
  12. RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Mulai

    Rp569.900

    RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Deskripsi:
    RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gates
    atribut:
    • Detection Type: Through Beam
    • IP Rating: IP67
    • Light Source: Infrared LED
    • Maximum DC Voltage (V): 30
    • Minimum Operating Temperature (°C): -15
    • Mounting Type: Screw Nut
    • Sensor Type: Barrel
  13. TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Mulai

    Rp1.199.900

    TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    -The terminal block and the connector are connected on the circuit board and has no risk of wiring error.-Inscripted in correspondence with the terminal number of each company PLC.-Screw Type 7mm Pitch Terminal Block
    atribut:
    • Dimension: 25cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Color: Black
    • Electric Resistance Value: 1.0x105-8Ω (23° C C3)
    • Shoe Sole Materials: Polyurethane Foam 2 Layer
    • Toe Box Materials: Wide ACM Resin
    • Upper Materials: Cowhide Leather (embossing software)
  14. Fort Square Photoelectric Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  15. Fort Cylindrical Type Photoelectric Sensor
    Mulai

    Rp139.900

    Fort Cylindrical Type Photoelectric Sensor
    atribut:
    • Operating Voltage (V DC): 10-30
  16. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  17. 3M Isolasi Bolak Balik Foam (Double Tape)
    Mulai

    Rp97.900

    3M Isolasi Bolak Balik Foam (Double Tape)
    atribut:
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Double-Sided
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
  18. Autonics Closed Loop Stepper System AiSA-D Series
    Mulai

    Rp5.199.900

    Autonics Closed Loop Stepper System AiSA-D Series
    Deskripsi:
    The AiSA-D series motor drivers are AC powered 2-phase closed loop stepper motor drivers. The AC powered motor system can maintain higher torque during high speed drive compared to DC type motors and do not require separate switching mode power supplies. The automatic current down function reduces the electric current when the motor stops (load change) to minimize heat generation.
    atribut:
    • Ambient Humidity Environment: 35-85%RH, enclosed space: 10-90%RH
    • Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
    • Certification Driver: CE
    • Driver Operation Method: Bipolar constant current drive
    • Max. Drivers Run Current (A/Phase): 2
    • Output Drivers: In-Position, Alarm Out, Encoder signal (A,, B,, Z,)
    • Power Supply Driver (V): 200-240 AC
    • Resolution Driver: 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (SW2)
    • Structure Protection Driver: IP20
Daftar Harga photo electric sensor Terbaru March 2026
Autonics Digital Panel Meters High Performance Type MP5Y SeriesRp1.299.900
Autonics Photo-ElectricRp239.900
Schneider Electric Photoelectric Sensors XU Accessory for SensorRp43.900
Autonics Controllers Counters CX seriesRp689.900
Autonics Vision Sensors Mono Type VG SeriesRp26.999.900
Autonics Closed Loop Stepper System AiC-D-CL SeriesRp6.799.900
Fort Sensor Cahaya Tipe URp139.900
Autonics Photoelectric Sensors Compact Type BJ SeriesRp599.900
OMRON Photoelectric sensorRp45.900
OMRON Photoelectric Sensor E3FA TypeRp219.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)