Beli photo edit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Compact Photo Printer SELPHY QX20
    Mulai

    Rp4.899.900

    Canon Compact Photo Printer SELPHY QX20
    Deskripsi:
    A high-resolution mini photo printer for smartphones. [Can be printed in two sizes: card and square] You can print on full-surface sticker paper in two sizes: card and square. You can display or exchange photos as they are, or you can easily cut and paste them. You can also choose whether to print with or without a border. [Built-in battery & compact size] Compact design and built-in battery. Wireless, so you can easily print anywhere with just this one device. [Easy Wi-Fi connection] Print directly from your smartphone via Wi-Fi connection. The printer has a built-in access point, so you can use it safely even in places without Wi-Fi. Initial setup is also easy. Simply launch the free "SELPHY Photo Layout" app, follow the instructions, and scan the QR code on the QX20 to easily connect your smartphone to the printer. Simply select an image from your smartphone to print. [Easily edit and layout with the app] The free app "SELPHY Photo Layout" lets you easily and enjoyably edit and print images from your smartphone. Various functions, such as layout, editing, and printing, can be easily operated on your smartphone. In addition to filters that change the atmosphere of photos, cute stamps, frames, and more, the app also comes equipped with decoration functions such as paint and text. [Beautifully captures delicate colors and textures] This printer uses a dye-sublimation thermal transfer method. The ink is vaporized by heat, resulting in a beautiful, grain-free finish. It can smoothly express the texture of skin and the gradations of flowers. The print quality is focused on beautiful quality, making complexions brighter and faithfully reproducing vibrant colors. [Water and dirt resistant overcoat finish] At the end of the printing process, the photos are covered with a special film treatment (overcoat finish). The glossy finish protects the photos from water and dirt, and also prevents color bleeding and fading. This ensures that your precious photos will remain beautiful for 100 years.*The overcoat finish does not completely prevent water damage or fading.
    atribut:
    • Charging Time (minute): Battery: (approx.) 80
    • Included Accessories: Charging cable, instruction manual, warranty card
    • Main Unit Dimensions (mm): (Length x Width x Height) (approx.) 145.8 x 102.2 x 32.9
    • Mass (g): (excluding ink cartridges and paper) (approx.) 455
    • Number of Printed Sheets: Battery print capacity (when fully charged): (approx.) (sheets) 20
    • Power Supply: Rechargeable lithium-ion battery (built-in)
    • Printing Method: Sublimation type thermal transfer method (with overcoat)
    • Printing speed: (approx.) 40 seconds/sheet
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: Print: 287 x 287 dpi
    • Wireless Communication System: Wi-Fi IEEE802.11b/g
  2. King Jim Clear File Magazine Replacement Formula
    Mulai

    Rp409.900

    King Jim Clear File Magazine Replacement Formula
    atribut:
    • Thickness (mm): (Cover) 1.2
    • Size: A4 deformation
    • Back Width (mm): 37
    • Height (mm): 317
    • Cover Material: Play PP
    • Kind of binding device: Ring
    • Number of Holes: 30 hole
    • Pockets: (Included) 20, (maximum) 100
    • Width (mm): 298
  3. Sandisk Extreme NVMe M.2 PCIe Gen 4.0
    Mulai

    Rp2.799.900

    Sandisk Extreme NVMe M.2 PCIe Gen 4.0
    Deskripsi:
    Speeds that support your workflow.Introducing the SanDisk Extreme M.2 NVMeTM SSD with PCIe® Gen 4.0, engineered, engineered to keep up with your demanding creative workflows. Enjoy stellar performance with extreme read speeds up to 5,150MB/s2 so your PC can stay ahead of your flow as you work, edit, and play faster than ever before. - Keep up with your workflowTackle demanding workloads with PCIe® Gen 4.03 read speeds up to 5,150 MB/s2 (1TB1 and 2TB1 models).- Performance when you need it mostNVMe and PCIe Gen 4.0 interface3 provides stellar performance that helps minimize lag during data-intensive tasks.- Expand your storageAmple space for your music, photos, videos, and documents with capacities up to 2TB1.- Fast file copying and publishingEfficient nCache™ 4.0 technology helps you copy and publish files in less time. - Easy install and helpful maintenanceFor many desktops and laptops with a PCIe Gen M.2 2280 slot, set up your drive with one screw — and stay updated on your drive’s health with the Western Digital Dashboard.
    atribut:
    • Capacity (gb): 500
    • Connector: M.2
    • Dimensions (LxWxH) (inch): 3.15x0.867x0.094
    • Endurance (TBW): 300
    • Form Factor: M.2 2280
    • Interface: PCIe Gen 4.0
    • Operating Temperature (°C): 0 to 85
    • Random Read (IOPS): 460K
    • Random Write (IOPS): 800K
    • Sequential Read Performance (Mb/s): 5000
    • Sequential Write Performance (Mb/s): 4000
  4. AS ONE Data Logger Illuminometer
    Mulai

    Rp6.299.900

    AS ONE Data Logger Illuminometer
    atribut:
    • Size (mm): 177x68x45
    • Function: With data hold, MAX/MIN display, backlight
    • Measurement Accuracy: ±4% + 2dgt
    • Accessories: SD card (1GB), Soft case
    • Data Output: SD card, RS-232C, USB
    • Power Supply: AA battery x 6 pieces (battery of testing is included) or AC adapter (optional)
    • Measurement range (lx): 0 - 99900
    • Package Size (mm): 150x270x70
    • Resolution (lx): 1 (0 - 1999), 10 (2000 - 19990), 100 (20000 - 99900)
    • Sensor: Photo diode + color correction filter (C.I.E standard supported)
  5. DJI Mini 3 Basic RC
    Mulai

    Rp7.999.900

    DJI Mini 3 Basic RC
    Deskripsi:
    Fly longer with improved social media support when filming with the Mini 3 from DJI. Compared to the previous generation, the Mini 3 sports improved wind resistance and battery life, now offering up to 38 minutes of flight time. It also adds true vertical shooting, which is a feature that lets you rotate the gimbal 90掳 to film vertical shots that can be immediately shared on social media platforms. Like the Mini 2, the Mini 3 captures stunning videos in 4K HDR, uses OcuSync 2.0 for a transmission range of up to 6.2 miles, and includes a host of automated functions to make piloting easier. This version of the Mini 3 gets you in the air quickly with the inclusion of a DJI RC remote, flight battery, and more. DJI RC Remote Included with this version of the Mini 3 is the DJI RC remote, a sophisticated controller that uses an integrated LCD and DJI Fly app to get you in the air quickly, without the need for a smartphone. QuickShots Using a handful of different pre-programmed drone flight patterns, you can use the DJI Fly app to quickly take professional-level videos. You can choose from Dronie, Helix, Rocket, Circle, or Boomerang modes. Once captured, the DJI Fly app lets you add filters and soundtracks and share your work directly to social media platforms. Using QuickTransfer, you can quickly send your QuickShots to your mobile device for backup and online sharing. Panorama With aerial photography, the canvas is vast, which is why DJI gives you multiple options for capturing it all with panorama modes. You can choose from Wide-Angle, 180°, or Sphere panoramas. The Mini 3 automatically does the rest. Built-In Photo Optimization The DJI Fly app can intelligently optimize your images immediately after downloading a photo from the Mini 3, providing you with shots that exhibit more vivid colors and contrast. QuickTransfer Downloading your images can be as easy as walking near your drone. Once your smartphone is close enough to the Mini 3, the DJI Fly app can automatically connect to the drone and synchronize selected photos and videos at speeds up to 20 MB/s. Automated Functions Piloting is made less stressful with the Mini 3 thanks to a series of integrated automated functions, such as automatic takeoff, precise hovering, and multiple return-to-home modes. Precise hovering uses both the downward vision and infrared sensing system of the drone to perform a stable and accurate hover. Return-to-home modes include Smart RTH, Low Battery RTH, and Failsafe RTH, which use GPS to automatically fly the Mini 3 back to its takeoff point when needed. Additional Features Capture 12MP stills in JPG or raw for easy editing Large 2.4μm 4-in-1 pixels for increased clarity in low-light scenarios Up to 4x digital zoom Up to 36 mph flight speed Works with Intelligent Flight Battery Plus (not included) for up to 51 minutes of flight time Cut out video segments to edit and download with Trimmed Download Create and share footage quickly with editing templates in the DJI Fly app
    atribut:
    • Maximum Flight Time (minute): 38
    • Battery Capacity (mAh): 2453
    • Flight Ceiling: 2.5 Miles / 4000 m
    • ISO sensitivity: 100 to 3200 in Manual, Auto Mode
    • Maximum Ascent Speed (ft/s/m/s): 16.4/5
    • Maximum Descent Speed (m/s): 3.5
    • Maximum Descent Speed (mph): 7.8
    • Maximum Horizontal Speed (mph/m/s): 36/16.1
    • Maximum Hover Time (minute): 33
    • Maximum Tilt Angle (°): 40
    • Maximum Wind Resistance (m/s): 10.7
    • Maximum Wind Resistance (mph): 23.9
    • Memory Card Slot: Single Slot: microSD/microSDHC/microSDXC [256 GB Maximum]
    • Operating Temperature (°C): 0 to 40
    • Operating Temperature (°F): 32 to 104
    • Shutter Speed (s): 1/8000 to 4
    • Still Image Support (MP): 12 (4000 x 3000)
  6. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp9.699.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  7. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  8. XP-Pen Stylus Pen
    Mulai

    Rp229.900

    XP-Pen Stylus Pen
    Deskripsi:
    Stylus Pen untuk tipe :● Graphic Display Artist 10 (2nd Gen)● Graphic Display Artist 12 (2nd Gen)● Graphic Display Artist 13 (2nd Gen)● Graphic Display Artist 16 (2nd Gen)● Graphic Display Artist Pro 16● Graphic Tablet Deco M (X3)● Graphic Tablet Deco L (X3)XP-PEN AD36 – PH20B STYLUS PEN dilengkapi dengan penghapus pada ujung penaNote Penting: Gunakan selalu aksesoris orisinil dari XP-Pen untuk menghindarkan Graphic Tablet & Display anda dari kerusakan.
Daftar Harga photo edit Terbaru April 2026
Canon Compact Photo Printer SELPHY QX20Rp4.899.900
King Jim Clear File Magazine Replacement FormulaRp409.900
Sandisk Extreme NVMe M.2 PCIe Gen 4.0Rp2.799.900
AS ONE Data Logger IlluminometerRp6.299.900
DJI Mini 3 Basic RCRp7.999.900
Ricoh Waterproof and Dustproof Digital CameraRp9.699.900
SONY Full Frame CamcorderRp59.999.900
XP-Pen Stylus PenRp229.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)