Spesifikasi
| Charging Time (minute) | Battery: (approx.) 80 |
|---|---|
| Included Accessories | Charging cable, instruction manual, warranty card |
| Main Unit Dimensions (mm) | (Length x Width x Height) (approx.) 145.8 x 102.2 x 32.9 |
| Mass (g) | (excluding ink cartridges and paper) (approx.) 455 |
| Number of Printed Sheets | Battery print capacity (when fully charged): (approx.) (sheets) 20 |
| Power Supply | Rechargeable lithium-ion battery (built-in) |
| Printing Method | Sublimation type thermal transfer method (with overcoat) |
| Printing speed | (approx.) 40 seconds/sheet |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | Print: 287 x 287 dpi |
| Wireless Communication System | Wi-Fi IEEE802.11b/g |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-resolution mini photo printer for smartphones.
[Can be printed in two sizes: card and square]
You can print on full-surface sticker paper in two sizes: card and square. You can display or exchange photos as they are, or you can easily cut and paste them. You can also choose whether to print with or without a border.
[Built-in battery & compact size]
Compact design and built-in battery. Wireless, so you can easily print anywhere with just this one device.
[Easy Wi-Fi connection]
Print directly from your smartphone via Wi-Fi connection. The printer has a built-in access point, so you can use it safely even in places without Wi-Fi. Initial setup is also easy. Simply launch the free "SELPHY Photo Layout" app, follow the instructions, and scan the QR code on the QX20 to easily connect your smartphone to the printer. Simply select an image from your smartphone to print.
[Easily edit and layout with the app]
The free app "SELPHY Photo Layout" lets you easily and enjoyably edit and print images from your smartphone. Various functions, such as layout, editing, and printing, can be easily operated on your smartphone. In addition to filters that change the atmosphere of photos, cute stamps, frames, and more, the app also comes equipped with decoration functions such as paint and text.
[Beautifully captures delicate colors and textures]
This printer uses a dye-sublimation thermal transfer method. The ink is vaporized by heat, resulting in a beautiful, grain-free finish. It can smoothly express the texture of skin and the gradations of flowers. The print quality is focused on beautiful quality, making complexions brighter and faithfully reproducing vibrant colors.
[Water and dirt resistant overcoat finish]
At the end of the printing process, the photos are covered with a special film treatment (overcoat finish). The glossy finish protects the photos from water and dirt, and also prevents color bleeding and fading. This ensures that your precious photos will remain beautiful for 100 years.
*The overcoat finish does not completely prevent water damage or fading.
[Can be printed in two sizes: card and square]
You can print on full-surface sticker paper in two sizes: card and square. You can display or exchange photos as they are, or you can easily cut and paste them. You can also choose whether to print with or without a border.
[Built-in battery & compact size]
Compact design and built-in battery. Wireless, so you can easily print anywhere with just this one device.
[Easy Wi-Fi connection]
Print directly from your smartphone via Wi-Fi connection. The printer has a built-in access point, so you can use it safely even in places without Wi-Fi. Initial setup is also easy. Simply launch the free "SELPHY Photo Layout" app, follow the instructions, and scan the QR code on the QX20 to easily connect your smartphone to the printer. Simply select an image from your smartphone to print.
[Easily edit and layout with the app]
The free app "SELPHY Photo Layout" lets you easily and enjoyably edit and print images from your smartphone. Various functions, such as layout, editing, and printing, can be easily operated on your smartphone. In addition to filters that change the atmosphere of photos, cute stamps, frames, and more, the app also comes equipped with decoration functions such as paint and text.
[Beautifully captures delicate colors and textures]
This printer uses a dye-sublimation thermal transfer method. The ink is vaporized by heat, resulting in a beautiful, grain-free finish. It can smoothly express the texture of skin and the gradations of flowers. The print quality is focused on beautiful quality, making complexions brighter and faithfully reproducing vibrant colors.
[Water and dirt resistant overcoat finish]
At the end of the printing process, the photos are covered with a special film treatment (overcoat finish). The glossy finish protects the photos from water and dirt, and also prevents color bleeding and fading. This ensures that your precious photos will remain beautiful for 100 years.
*The overcoat finish does not completely prevent water damage or fading.
Feature
SpecificationNumber of gradations: 256
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
