Beli photo compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Tachometer
    Mulai

    Rp4.099.900

  2. Miyako Dispenser Air Galon Atas dengan Kotak Penyimpanan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

    Miyako Dispenser Air Galon Atas dengan Kotak Penyimpanan
    Deskripsi:
    Miyako WD-588-HC - Dispenser Hot and Cold with Glasses Rack didesain khusus bagi anda pecinta minimalis nan simple. Terdapat penyimpanan gelas dibawahnya sehingga anda dapat dengan cepat meminum air dengannyaJumlah Kran : 2 Kran Panas dan DinginTangki Air anti karatSuara kompresor halusDilengkapi laci penyimpan gelas
  3. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  4. DOGYU View Board
    Mulai

    Rp949.900

    DOGYU View Board
    Deskripsi:
    -Can take photo/video easily with one person.-Convenient non-reflecting even with the use of flash or backlight.-Installing magnet is possible.-The kit pass for the view board is included as an accessory.
    atribut:
    • LxW: 130x170mm
    • Reduction Length to Total Length: 200 to 550mm
  5. HP Laserjet Toner Cartridge 128A
    Mulai

    Rp1.799.900

    HP Laserjet Toner Cartridge 128A
    Deskripsi:
    Make a professional impact by printing rich text documents and marketing materials. This toner's gloss delivers photo-quality graphics and images. Get business-quality results on a wide range of laser papers.
    atribut:
    • Product Types: Standard Capacity Toner Cartridges
    • Technology: Laser
    • Storage Temperature Range (°C): -20 to 40
    • Non-Operating Humidity Range (%RH): 10 to 90
    • Hardware Compatibility: HP LaserJet Pro CP1525 Color Printer series and CM1415 Color MFP series
    • Cartridges Capacity: Standard Capacity Cartridges
    • Operating Humidity Range (%RH): 20 to 80
    • Operating Temperature Range (°C): 10 to 30
    • Package Dimensions (W x D x H) (mm): 365x100x110
    • Print Technology: Laser
    • Recycled Material Content: 0.19
    • Shelf Life: Not applicable
    • Supply Type: Cartridges
  6. GBC Laminating Machine
    Mulai

    Rp4.699.900

    GBC Laminating Machine
    Deskripsi:
    Ideal for frequent large office use and equipped with a host of intelligent features and intuitive controls, the Fusion 5000L A3 Laminator guarantees super fast, photo quality and perfect results.
    atribut:
    • Warm-up Time (minute): 1
  7. Carl Paper Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

  8. OPTIBELT SK Wedge Belt 8V Type
    Mulai

    Rp829.900

    OPTIBELT SK Wedge Belt 8V Type
    Deskripsi:
    Produk SK Wedge Belts 8V dari OPTIBELT ini memiliki size panjang Outside dari 100-515 inch cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 23
    • Max. Manufacturing Length [mm]: 21000
    • Minimum Pulley Diameter (mm): 315
  9. Parker Hydraulic Quick Coupling with Valve
    68%
    Mulai

    Rp149.900

    Parker Hydraulic Quick Coupling with Valve
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  10. LEITZ Laminating Machine
    Mulai

    Rp1.299.900

    LEITZ Laminating Machine
    Deskripsi:
    - Mode of Operation 2 roller, no carrier, temperature controlled. - Heating System 2 from outside heated rollers. - Pouch Thickness 80(75)-125 microns. - Guarantee 2 years. - Photo friendly yes. - Pre-Heating Time 3 min. - Temperature max. 122° for 80; max 130° for 125u. - Release Mechanism manual release lever. - Approx. lamination time (A4) 60 sec (A4 80 microns). - Use For A3 Format.
    atribut:
    • Material: ABS Plastic
    • Dimensions (mm): 370x125x75
    • Power Supply (V): 220-240
    • Input Power (W): 285
  11. Lutron Digital Tachometer
    Mulai

    Rp2.999.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  12. BANDO Bancoran Round Belt
    Mulai

    Rp67.900

    BANDO Bancoran Round Belt
    Deskripsi:
    Bando memiliki range produk Bancoran Round Belt yang lengkap dengan panjang 100-460mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Type: Round belt
    • Material: Polyurethane
  13. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  14. INGCO F Clamp
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  15. JTC Vacuum Pump
    Mulai

    Rp8.099.900

    JTC Vacuum Pump
    atribut:
    • Frequency (Hz): 50-60
    • Power Supply (V): 220
  16. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  17. KRISBOW Mesin Pengemas Pallet Semi Otomatis
    Mulai

    Rp99.999.900

    KRISBOW Mesin Pengemas Pallet Semi Otomatis
    atribut:
    • Capacity (kg): 2000
    • Application: Wrapping
    • Unit Dimensions (cm): 262.5x165x289.5
    • Item: Wrapping Machine
    • Type: Wrapping Machine
Daftar Harga photo compressor Terbaru January 2026
Extech TachometerRp4.099.900
Miyako Dispenser Air Galon Atas dengan Kotak PenyimpananRp559.900
Oxford Precision Digital TachometerRp1.799.900
DOGYU View BoardRp949.900
HP Laserjet Toner Cartridge 128ARp1.799.900
GBC Laminating MachineRp4.699.900
Wipro Dongkrak Botol Model BuayaRp5.399.900
Carl Paper CutterRp509.900
OPTIBELT SK Wedge Belt 8V TypeRp829.900
Parker Hydraulic Quick Coupling with ValveRp149.900

Data diperbarui pada 08/01/2026 (Harga belum termasuk PPN)