Beli perawatan air impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Air Impact Wrench (Under Exhaust)atribut:
- Bolt Capacity: 3/4 Inch
- Air inlet: 1/4 Inch
- Air Pressure: 90-120 psi
- Overall Length: 187 mm
- Net Weight: 2,63 Kg
- Maximum Torque: 460 ft/lb
- American Tool Air Impact Wrench Set (Mesin Pembuka Baut)atribut:
- Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- JTC Long Anvil Air Impact Wrenchatribut:
- Inlet Size: 1/2\"
- Type: D-Handle
- Drive Size: 1\"
- Maximum Torque: 2500 ft-lb
- Rotation Speed (rpm): 3700 rpm
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)atribut:
- NPT: (Air inlet diameter) 1/4 inch
- Overall Length L (mm): 155
- Maximum Torque (Nm): 450
- Insertion angle (sq.): 12.7 (1/2 inch)
- Air Consumption (L/minute): 113
- Applicable Hose Inner Diameter (phi mm): 10
- Mass (kg): 1.14
- No Load Speed (rpm): 15000
- Practical Torque Range (N m): 34-340
Daftar Harga perawatan air impact wrench Terbaru March 2026
| JTC Air Impact Wrench (Under Exhaust) | Rp3.199.900 |
| JTC Air Impact Wrench | Rp3.199.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| American Tool Air Impact Wrench | Rp1.199.900 |
| American Tool Air Impact Wrench Set (Mesin Pembuka Baut) | Rp1.899.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
| TRUSCO Air Impact Wrench | Rp5.699.900 |
| Firebird Air Impact | Rp2.699.900 |
| American Tool Air Impact Wrench Extrra Heavy Duty | Rp1.899.900 |
| JTC Long Anvil Air Impact Wrench | Rp25.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101528991-1.jpg)

/lsP101005784-2.jpg)

/P102087442-1.jpg)







/5tP103683209-2.jpg)
/P102101339-1.jpg)
/94P103665328-1.jpg)