Beli peralatan service ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint A/C Adaptor
    Mulai

    Rp1.299.900

    BluePoint A/C Adaptor
    Deskripsi:
    - Simplifies connecting to core valve service fittings- Includes both a straight coupler and a 90° coupler that accept either of two adaptors (one for low side, one for high side)- Manual shut-off valves Categorie: Workshop Tools Airconditioning Ser
  2. Chiyoda Seiki Flashback Arrester
    Mulai

    Rp1.199.900

    Chiyoda Seiki Flashback Arrester
    atribut:
    • Connection Diameter: 8A
    • Flow Rate (m³/hour): 2 (at inlet pressure of 0.05 MPa)
    • Inlet Connection Type: M16xP1.5 (left) female
    • Maximum Flow Rate (L/hour): 2000
    • Operating Pressure (MPa): 0.13
    • Suitable Gas: AC, LPG
  3. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  4. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  5. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  6. PISCO Ball Valve Straight (Katup Bola Siku)
    Mulai

    Rp289.900

    PISCO Ball Valve Straight (Katup Bola Siku)
    Deskripsi:
    One-touch fitting built-in shut-off valve.. It opens and closes the air pressure input to the device.. You can ensure the effective cross-sectional area that matches the use tube size.. It adopted the PPS to the body material. It can also be flowing water.Useable: Connection of the screw and the tube (type tightening)
    atribut:
    • Shape: straight
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (with conditions)
    • Vacuum Pressure: -100kPa
  7. UCSTAT Anti-Static Service Kit
    Mulai

    Rp1.299.900

    UCSTAT Anti-Static Service Kit
    Deskripsi:
    -A servicing kit convenient for simple work. Comes with a work mat, grounding cord, and wrist strap. -For eliminating static electricity as a semiconductor factory.-Inspections of electronic equipment by moving.-Grounding Cord, Wrist Strap(1MΩ)
    atribut:
    • Color: Red
    • Thickness: 1.8mm
    • Surface Resistivity: 107 to 9Ω
    • Material: Polyvinyl Chloride (PVC)
    • W x L: 600x640mm
  8. Kennedy American Pattern Workshop Vice (Ragum)
    Mulai

    Rp2.899.900

    Kennedy American Pattern Workshop Vice (Ragum)
    Deskripsi:
    American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.
    atribut:
    • Overall Material: Cast Iron
    • Base Type: Fixed
    • Mounting Type: Bolt
  9. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  10. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  11. JTC R-12 Manifold
    Mulai

    Rp2.399.900

  12. BluePoint Manual A/C Hose Crimper
    Mulai

    Rp9.999.900

    BluePoint Manual A/C Hose Crimper
    Deskripsi:
    - Unit is easily mounted to bench with holding fixture or held securely in a vise- Includes a complete set of dies covering standard #6, #8, #10 and #12 hose sizes- Includes storage case Categorie: Automotive Workshop Tools Airconditioning Services/
  13. PCL Plastic Blow Gun
    Mulai

    Rp679.900

    PCL Plastic Blow Gun
    Deskripsi:
    The body is moulded from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. Also availabel with a 230mm extension nozzle that can be cut and bent to suit user pplications. Suitable for use with both air and water. Recommended working (outlet) pressure of 2bar/30psi.
    atribut:
    • Grip Style: Pistol Grip
    • Inner Valve Material: Brass
    • Nozzle type: Conical Nozzle
    • Suitable for use with: Air/Water
    • Handle Material: Chemical and Impact Resistant Acetal Resin
    • Air Inlet Size: 1/4 BSPT
    • Temperature Range: 0 to 80 Degree C
    • Maximum Inlet Air Pressure: 10BAR
    • Workplace Application: Industrial Workshop
    • Air flow: 270L/min
    • Product Number: BG5002
    • Part Number: PCL2592402G
  14. JTC A/C Compressor Clutch Remover Kit
    Mulai

    Rp1.599.900

    JTC A/C Compressor Clutch Remover Kit
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Screw Dimensions: 1/2-20、1/4-20、5/16-18、M22-1.5、M24-2.0
Daftar Harga peralatan service ac Terbaru October 2026
BluePoint A/C AdaptorRp1.299.900
Chiyoda Seiki Flashback ArresterRp1.199.900
Wasser Pump Submersible Deep Well (Pompa Celup)Rp2.899.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
PISCO Ball Valve Straight (Katup Bola Siku)Rp289.900
Broco Stop Kontak Child Protection Classica Series (Power Socket/Power Outlet)Rp26.900
UCSTAT Anti-Static Service KitRp1.299.900
Kennedy American Pattern Workshop Vice (Ragum)Rp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)