PISCO Ball Valve Straight (Katup Bola Siku)

Sebelum PPN:
Rp289.900 - Rp329.900
Spesifikasi
Shapestraight
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
FluidAir, water (with conditions)
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch fitting built-in shut-off valve.
. It opens and closes the air pressure input to the device.
. You can ensure the effective cross-sectional area that matches the use tube size.
. It adopted the PPS to the body material. It can also be flowing water.
Useable: Connection of the screw and the tube (type tightening)
Warning
L1, L2 dimension is a reference dimension after tightening the screw. When using the fluid is water, the use temperature (0-60°C), like working pressure (0-0.3MPa) water hammer (impact flow) otherwise, always observe that the always attach the insert ring to the pipe tube Please give me.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait