Beli peralatan hand tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Deskripsi:Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
- NAMI Hand Stacker Elektrik TB (Alat Angkat)atribut:
- Power Type: Battery
- Operation Type: Stand-on
- Loading Center C: 500mm
- Tire Type Front/Rear: PU/PU
- Front Wheel: φ80x70
- Driving Wheel: φ215x75
- Lifting Height h1: 1600mm
- Lowered Fork Height h5: 90mm
- Mast Height (closed) h3: 2080mm
- Mast Height (open) h4: 2080mm
- Mast Type: Single
- Overall Length: 2455/2045mm
- Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
- Wheel Quantity Front/Rear(X=driving): 4/1X+2
- monotaro Alat Ukur Ketebalan DigitalDeskripsi:Small parts etc can be measured with one touch. For component measurementatribut:
- Batteries: Button battery LR44 x 1 piece
- Minimum Displayed Amount (mm): 0.01
- Gauge Head (mm): 10
- Instrumental Error (mm): ± 0.03
- Measuring Force (N): 0.6 to 0.7
- Measuring Range (mm) : 0 to 12.7
- Plug Depth (mm): 30
- Type: Digital
- Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)Deskripsi:Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pluger Dia. (mm): 18
- Pressure (Kg/Cm²): 25~30
- Output (L/minute): 8
- Power: 34F
- Dimensions (mm): 39x35x64.5
- Tank Capacity (L) : 15
- IK Sprayer (Alat Penyemprot)Deskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.atribut:
- Nozzle: A Mouthpc
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- BluePoint Automotive Tool Set (Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- HSP Safety Emergency Equipment Sign Aluminium Plate 2mmatribut:
- Size (cm): 20x30
- Material: Aluminium Plate 2mm
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro mixer (Alat Pengaduk)Deskripsi:Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquidsatribut:
- Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
- Materials (Blade): Steel
- Hexagon Axis Opposite Side Length (mm): 8
- Scotch-Brite Kain Lap Mikrofiber DapurDeskripsi:3X Lebih Efektif Menangkap Kotoran.
Daftar Harga peralatan hand tools Terbaru March 2026
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp96.900 |
| Rutland Spray Bottle Manual Home Garden (Botol Semprotan) | Rp36.900 |
| NAMI Hand Stacker Elektrik TB (Alat Angkat) | Rp189.999.900 |
| monotaro Alat Ukur Ketebalan Digital | Rp939.900 |
| Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot) | Rp2.699.900 |
| IK Sprayer (Alat Penyemprot) | Rp2.699.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| TREND Shaver (Alat Cukur) | Rp4.900 |
| BluePoint Automotive Tool Set (Alat Bengkel) | Rp1.299.900 |
| TACO Shaver (Alat Cukur) | Rp2.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102249488-1.jpg)
/17P102062043-5.jpg)
/P102265732-1.jpg)

/9mP103634346-1.jpg)
/2qP102639098-10.jpg)
/P102639061-1.jpg)
/rgP105283988-1.jpg)
/rlP102279993-6.jpg)
/02P105284002-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/HSP%20Safety%20Emergency%20Equipment%20Sign%20Aluminium%20Plate%202mm/awP104623392-1.jpg)

/1vP102062067-4.jpg)

/68P101565224-8.jpg)