Beli peralatan bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Rear Guide Hose
    Mulai

    Rp3.699.900

    RIDGID Rear Guide Hose
    Deskripsi:
    Used to prevent dirt and scattering during cleaning.
  2. RIDGID Cables with Male Coupling
    Mulai

    Rp3.299.900

    RIDGID Cables with Male Coupling
    atribut:
    • Size (mmxm): 10x10.7
    • Size (inchxft): 3/8x35
    • Catalog Number: 62260
    • Size: 35 ft (10,7 m) with Male Coupling
  3. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  4. RIDGID A-40G Guide Hose Assembly
    Mulai

    Rp4.099.900

    RIDGID A-40G Guide Hose Assembly
    Deskripsi:
    Prevents splashing when the pipe mouth is away from the main body.A convenient guide hose that prevents spattering when the pipe mouth is away from the drain cleaning machine.
    atribut:
    • Dimensions (cm): 49.02x19.81x21.34
    • Applicable Model: K-40AF
    • Catalog Number: 71757
    • Part Tool: T
  5. Maxxflex Oil Delivery Hose 250 PSI
    Mulai

    Rp94.900

    Maxxflex Oil Delivery Hose 250 PSI
    Deskripsi:
    Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°C
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  6. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  7. Bridgestone Hydraulic Hose (KB Series)
    Mulai

    Rp75.900

    Bridgestone Hydraulic Hose (KB Series)
    Deskripsi:
    For conveying fluid, especially oil. Made from nylon material and polyurethane cover.
  8. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.599.900

  9. RIDGID Hose
    Mulai

    Rp1.299.900

  10. CKD U-Soft Urethane Tubing (Selang Angin / Selang PU)
    Mulai

    Rp1.799.900

  11. TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Mulai

    Rp7.299.900

    TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  12. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

Daftar Harga peralatan bor Terbaru October 2026
RIDGID Rear Guide HoseRp3.699.900
Kenmaster Selang Tekanan TinggiRp96.900
RIDGID Cables with Male CouplingRp3.299.900
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
RIDGID A-40G Guide Hose AssemblyRp4.099.900
Maxxflex Oil Delivery Hose 250 PSIRp94.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Bridgestone Hydraulic Hose (KB Series)Rp75.900
TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)Rp4.599.900
RIDGID HoseRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)