Beli per pegas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKASA Per Gas Hino Lohan
    Mulai

    Rp28.900

    WAKASA Per Gas Hino Lohan
    atribut:
    • Application For: HINO LOHAN FG 210J
  2. POWERPACK Tension Spring
    Mulai

    Rp29.900

    POWERPACK Tension Spring
    atribut:
    • Compatible for: Semi Automatic Strapping Machine KZB-I
  3. KEIBA Spring
    Mulai

    Rp43.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  4. TRUSCO Torsion Spring (Per Spring)
    Mulai

    Rp159.900

    TRUSCO Torsion Spring (Per Spring)
    Deskripsi:
    -Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rod
    atribut:
    • Wire Diameter d: 1mm
    • Mechanical Spring Constant: 1.32
    • Allowable Displacement Amount: 78°
    • Coil Inner Diameter D: 6mm
    • Length L: 24mm
    • Number of Rolls: 5
  5. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp46.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  6. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  7. Indexa Die Spring - Heavy Load
    Mulai

    Rp22.900

    Indexa Die Spring - Heavy Load
    Deskripsi:
    Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Heavy Load
    • Colour: Red
    • Material: Steel
  8. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  9. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  10. Mesin HL Per Otomatis (Kecil)
    Mulai

    Rp7.900

    Mesin HL Per Otomatis (Kecil)
    atribut:
    • Use for: ABW VGS 70
  11. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  12. Non Brand CSM/SWM Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  13. TRUSCO Compression Spring
    Mulai

    Rp369.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  14. SKF Ring Penstabil untuk Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    SKF Ring Penstabil untuk Bearing
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
Daftar Harga per pegas Terbaru January 2026
WAKASA Per Pedal KoplingRp7.900
WAKASA Per Gas Hino LohanRp28.900
TRUSCO Tip Spring For Carbide Automatic PunchRp22.900
POWERPACK Tension SpringRp29.900
KEIBA SpringRp43.900
TRUSCO Torsion Spring (Per Spring)Rp159.900
TPHATSU Flat-wire Colled Spring (Per)Rp46.900
Yamamoto Kogaku Spring Spring for WPRp62.900
TRUSCO Compression Coil Spring, 20pcsRp189.900
Indexa Die Spring - Heavy LoadRp22.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)