Beli penghapus pensil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Faber Castell Eraser Dust FreeDeskripsi:-Tidak meninggalkan kotoran sisa hapusan, -Dapat menghapus pensil hitam dengan sempurna, -Tidak beracun dan aman untuk anak-anak, -Kertas pembungkus untuk menjaga kebersihan penghapus.
- monotaro Eraser (Penghapus)Deskripsi:A pack of 5 deals Office work etc.atribut:
- Color: White
- Dimensions (mm): 43x17.5x11.5
- Material: PVC (vinyl chloride)
- KOKUYO Plastic Eraseratribut:
- Material: Wrapping paper: waste paper pulp blending
- Length (mm): 50
- Paper Quality: Recycled material compounding ratio / paper roll: Recycled paper pulp blending ratio 100%
- Thickness (mm): 11
- Outer Width (mm): 18.6
- Staedtler Eraser Rasoplatstatribut:
- Color: White
- Faber Castell Graphite Pencil Castell 9000Deskripsi:Graphite pencil Castell 9000 2B :-Castell 9000 - a genuinely classic pencil - was launched by Count Alexander von Faber-Castell in 1905. Its quality and finely graduated degrees of hardness have made it a firm favourite with artists and illustrators. Its lead is fully bonded with the wood surround and is therefore particularly break-resistant. The Castell 9000 is available in 16 different degrees of hardness, making it the ideal pencil for all technical and artistic applications.Product Details :-Top-quality graphite pencil for writing, drawing and sketching-Environmentally safe water-based coating-Extra break-resistant due to SV bonding-Degree of hardness: 2B-Available in 16 degrees of hardnessatribut:
- Size: 2B
- Kenko Pensil 2Batribut:
- Type: 2B
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
- KOKUYO Plastic Eraser (Rissarret)Deskripsi:We use styrene based elastomer resin with low environmental burden as the base, recycled paper is used for paper roll. The eraser gathers together and sticks to the eraser. Just pinch it with your fingers and throw it away, you can clean it without polluting the desk or floor. For pencilatribut:
- Length (mm): 44
- Material: Body: styrene elastomer resin, paper roll: waste paper pulp blending
- Outside Width Dimension (mm): 19
- Paper Quality: Recycled material compounding ratio / paper roll: Recycled paper pulp blending ratio 100%
- Thickness (mm): 10.5
- KOKUYO Plastic EraserDeskripsi:For pencilatribut:
- Green Purchasing Law: Conform
- Standard: Green Purchasing Law Conformity
Daftar Harga penghapus pensil Terbaru March 2026
| Joyko Penghapus | Rp2.900 |
| Mitsubishi Pencil (Uni-Ball) Eraser Boxy (Penghapus) | Rp8.900 |
| Kenko Penghapus | Rp33.900 |
| Faber Castell Eraser Dust Free | Rp9.900 |
| monotaro Eraser (Penghapus) | Rp26.900 |
| Faber Castell Dust - Free Eraser Small | Rp1.900 |
| KOKUYO Plastic Eraser | Rp11.900 |
| Staedtler Eraser Rasoplatst | Rp2.900 |
| Faber Castell Graphite Pencil Castell 9000 | Rp3.900 |
| Kenko Pensil 2B | Rp12.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































%20Eraser%20Boxy%20(Penghapus)/P101546636-1.jpg)


/mvP101560823-4.jpg)







/4aP103013154-2.jpg)