Beli penggaris 100 cm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- Shinwa Rules Bamboo Ruleratribut:
- Body Material: Bamboo
- Kenmaster Penggaris Bajaatribut:
- Size: 30cm
- Joy-Art Ruler (Stainless Steel)atribut:
- Material: Stainless Steel
- FATOOLS Straight RulerDeskripsi:Penggaris presisi berbahan logam tahan karat dengan skala ukir permanen untuk hasil pengukuran lurus dan akuratatribut:
- Material: Stainless Steel
- Maped Essential Mini RulerDeskripsi:- Maped Cristal Mini Set - 4 pcs (DRAF 242815) - Consists of 4 pcs - Ruler 15cm - Triangle 45° - 12cm Triangle 60°- 12cm Arc 180° - 10cm Content of inner box : 100 Dimension : 305x150x339mm
- Shinwa Rules Aluminium Cutter Ruler with Cutter Knifeatribut:
- Body Material: Aluminium
- Material (Anti-Slip): Rubber
- Material (Handle): ABS resin/elastomer resin
- Material (Thin Plate): Stainless steel
- Linex Aluminum Ruleratribut:
- Material: Aluminium
- Wipro Penggaris Baja Stainlessatribut:
- Material: Stainless Steel
- FATOOLS Stainless Steel Square Ruleratribut:
- Size (mm): 250x500
- Shinwa Rules Straight RulerDeskripsi:Version:- The bent end of the scale makes it easy to pick up.- Big numbers make it easy to read off.- Conversion chart on the back- 1mm pitch for both upper and lower graduationApplication:- Suitable to measure any dimension and working with metric scale.atribut:
- Dimensions (mm): 175x15x0.5
- Material: Stainless Steel
- Tape Width (mm): 15
- Length (mm): 150
- Tape Length (mm): 17.5
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- KDS Straight Rules Stainless SteelDeskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Shinwa Rules Aluminium Cutting Ruleatribut:
- Volume: 1 unit
- monotaro Straight Ruler (Penggaris)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Maped Essential Large RulerDeskripsi:- Maped Cristal Large Set - 4 pcs (DRAF 242830) - Consists of 4 pcs - Ruler 30cm - Triangle 45° - 21cm - Triangle 60°- 21cm - Arc 180° - 12cm - Content of inner box : 30 - Dimension : 400x375x114mm
Daftar Harga penggaris 100 cm Terbaru October 2025
Butterfly Penggaris Besi | Rp18.000 |
Shinwa Rules Bamboo Ruler | Rp139.900 |
Kenmaster Penggaris Baja | Rp11.000 |
Kenko Penggaris Besi (Mistar) | Rp4.000 |
Joy-Art Ruler (Stainless Steel) | Rp94.000 |
FATOOLS Straight Ruler | Rp61.000 |
Maped Essential Mini Ruler | Rp12.000 |
Shinwa Rules Aluminium Cutter Ruler with Cutter Knife | Rp789.900 |
Linex Aluminum Ruler | Rp169.900 |
Wipro Penggaris Baja Stainless | Rp9.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)