Beli pelican lights di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Remote Area Lighting System
    Mulai

    Rp39.999.900

    Pelican Remote Area Lighting System
    Deskripsi:
    All new and more powerful 9460 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current batt
    atribut:
    • Color: Black
    • Battery Type Lifespan: Sealed Lead Acid (SLA) 500 cycles
    • Body & Lens: Polypropylene
    • Charge Time: 8Hours
    • IP Rating: 54
    • Lamp Life: 50000Hours
    • Lamp Type: LED
    • Voltage: 12.0V
  2. Pelican Protector Long Case with Foam
    Mulai

    Rp9.299.900

    Pelican Protector Long Case with Foam
    Deskripsi:
    Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubs
    atribut:
    • Color: Black
    • Latch: ABS
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Material: Body; Polypropylene
  3. Pelican Senter Kepala LED Rechargeable
    Mulai

    Rp2.999.900

    Pelican Senter Kepala LED Rechargeable
    Deskripsi:
    The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy gri
    atribut:
    • Light Output: 95-558 Lumens
    • Battery Size/Type/Quantity: 18650/Lithium-Ion/1
    • Length: 3.00inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Rotary Push Button
    • Lens: Polycarbonate (PC)
    • Light Modes: High Medium Low Downcast Spot Flashing
    • Charge Time: 6Hours
    • O-Ring: Gasket
    • Beam Distance: 53-127m
  4. Pelican Protector Carry-on Case
    Mulai

    Rp7.199.900

    Pelican Protector Carry-on Case
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  5. Pelican Protector Case with Foam 1500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Pelican Protector Case with Foam 1500
    Deskripsi:
    Pelican Protector Case with Foam. Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived. Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware. - Watertight, crushproof, and dustproof. - Automatic Pressure Equalization Valve-balances interior pressure, keeps water out. - Easy open Double Throw latches. - Lifetime Guarantee of Excellence. - O-ring seal. - Open cell core with solid wall design-strong, light weight. - Pick N Pluck with convoluted lid foam. - Stainless steel hardware.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 18.50x14.06x6.93inch
    • Total Depth: 6.12inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
    • Material: Body; Polypropylene
  6. Pelican Flashlight LED Stealth Lite
    Mulai

    Rp2.099.900

    Pelican Flashlight LED Stealth Lite
    Deskripsi:
    Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalin
    atribut:
    • Color: Yellow
    • Light Output: 183 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/4
    • Length: 7.00inch
    • Body: EXL
    • Voltage: 6.0V
    • Lamp Type: LED
    • Switch Type: One-handed/safety/switch
    • Light Modes: on/off
    • O-Ring: Ethylene/Propylene
    • Shroud: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 184m
    • Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
  7. Pelican Flashlight LED Sabre Lite
    Mulai

    Rp2.099.900

    Pelican Flashlight LED Sabre Lite
    Deskripsi:
    Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescent
    atribut:
    • Color: Black
    • Light Output: 161 Lumens
    • Battery Size/Type/Quantity: C/Alkaline/3
    • Length: 8.11inch
    • Body: EXL
    • Voltage: 4.0V
    • Lamp Type: LED
    • Switch Type: Twisting/Lens/Shroud
    • Light Modes: on/off
    • Shroud Clip: ABS
    • Contact Spring Retainer: Stainless/Steel/Brass/Nickel
    • O-Ring: Ethylene/Propylene
    • Lens: Polycarbonate (PC)
    • Beam Distance: 160m
  8. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  9. Pelican LED Flashlight
    Mulai

    Rp13.999.900

    Pelican LED Flashlight
    Deskripsi:
    -Can be hands free with the use of a clip.-It has a sub LED in addition to the main light, equipped with a total of 3 lights.-Equipped with an indicator that shows remaining battery level.-Stainless steel clip
    atribut:
    • Brightness: 233lm (high)/94lm (low)
    • Color: Black
    • Power Supply: AA alkaline dry battery (x4)sold separately
    • Protection Grade: IPx4
    • Material: ABS resin
    • Maximum Lighting Time: High 4 hours 45 minutes, low 8 hours 30 minutes
  10. Pelican LED Headlight
    Mulai

    Rp999.900

    Pelican LED Headlight
    Deskripsi:
    -Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
  11. Pelican Senter Kepala
    Mulai

    Rp1.399.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  12. Pelican Senter Kepala LED (Headlight)
    Mulai

    Rp1.099.900

    Pelican Senter Kepala LED (Headlight)
    atribut:
    • Light Output: 34-72 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Length: 2.25inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 4.0V
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
    • Light Modes: High Low Flashing
    • Battery Level Indicator: Low Battery/Warning
    • O-Ring: Over-molded/TPR
    • Lamp Life: 50000Hours
    • Beam Distance: 40-57m
  13. Philips Lampu Tornado E27 (Bohlam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    Philips Lampu Tornado E27 (Bohlam)
    atribut:
    • Cap Base: E27
  14. Philips Lampu TL-D Warna Standar
    Rating:
    93% of 100
    (11)
    Mulai

    Rp21.900

    Philips Lampu TL-D Warna Standar
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
Daftar Harga pelican lights Terbaru January 2026
Pelican Remote Area Lighting SystemRp39.999.900
Pelican Protector Long Case with FoamRp9.299.900
Pelican Senter Kepala LED RechargeableRp2.999.900
Pelican Protector Carry-on CaseRp7.199.900
Pelican Protector Case with Foam 1500Rp4.999.900
Pelican Flashlight LED Stealth LiteRp2.099.900
Pelican Flashlight LED Sabre LiteRp2.099.900
Pelican Flashlight LED (Senter)Rp599.900
Pelican LED FlashlightRp13.999.900
Pelican LED HeadlightRp999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)