Beli pelican head lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican LED Headlight
    Mulai

    Rp1.599.900

    Pelican LED Headlight
    Deskripsi:
    -Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
  2. Petzl Tikkina
    46%
    Mulai

    Rp389.900

    Petzl Tikkina
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  3. Pelican Flashlight Headlamp LED
    Mulai

    Rp1.099.900

    Pelican Flashlight Headlamp LED
    Deskripsi:
    It's the one headlamp that does it all. Tough, lightweight, super bright and loaded with multiple lighting features that include high, medium, low, flashing, downcast, and night vision red LED modes. With all these options you can light up distant trails or the map in your hands. Designed for fast and easy battery changing with a weather resistant casing (full-time battery level indicator included).The new 2760 LED headlamp. Simple, multi-beam functionality at a push of a button.
    atribut:
    • Color: Black
    • Body Material: Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: Over-molded TPR
    • Shroud Material: Polycarbonate (PC)
  4. Pelican Senter Kepala LED (Headlight)
    Mulai

    Rp1.099.900

    Pelican Senter Kepala LED (Headlight)
    atribut:
    • Light Output: 34-72 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Length: 2.25inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 4.0V
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
    • Light Modes: High Low Flashing
    • Battery Level Indicator: Low Battery/Warning
    • O-Ring: Over-molded/TPR
    • Lamp Life: 50000Hours
    • Beam Distance: 40-57m
  5. Pelican Safety Headlamp LED
    Mulai

    Rp759.900

    Pelican Safety Headlamp LED
    Deskripsi:
    Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.
    atribut:
    • Body Material: Polycarbonate (PC)
    • Shroud Material: Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: Over-molded TPR
  6. Pelican Senter Kepala
    Mulai

    Rp1.399.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  7. Fenix Headlamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Fenix Headlamp
    Deskripsi:
    HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
  8. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  9. NITECORE Headlamp LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  10. Meval LED Head Lamp
    Mulai

    Rp67.900

    Meval LED Head Lamp
    Deskripsi:
    - 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
  11. GENTOS LED HeadLight CB Series
    Mulai

    Rp439.900

    GENTOS LED HeadLight CB Series
    Deskripsi:
    -Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
  12. Pelican Senter Kepala LED Rechargeable
    Mulai

    Rp2.999.900

    Pelican Senter Kepala LED Rechargeable
    Deskripsi:
    The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy gri
    atribut:
    • Light Output: 95-558 Lumens
    • Battery Size/Type/Quantity: 18650/Lithium-Ion/1
    • Length: 3.00inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Rotary Push Button
    • Lens: Polycarbonate (PC)
    • Light Modes: High Medium Low Downcast Spot Flashing
    • Charge Time: 6Hours
    • O-Ring: Gasket
    • Beam Distance: 53-127m
  13. Petzl Senter Kepala (Headlight)
    Mulai

    Rp2.499.900

    Petzl Senter Kepala (Headlight)
    atribut:
    • Technology: Constant Lighting
    • Beam Pattern: Flood, mixed or focused
    • Energy: 2 AA/LR06 batteries (included)
    • Battery compatibility: Rechargeable Ni-MH and lithium
    • Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
    • Color: Black-Yellow
  14. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  15. Petzl Avao Harness
    Mulai

    Rp4.199.900

    Petzl Avao Harness
    atribut:
    • Material: Nylon, polyster, aluminum, steel
  16. LEDLENSER Rechargeable LED Headlight H5R Core
    Mulai

    Rp2.399.900

    LEDLENSER Rechargeable LED Headlight H5R Core
    atribut:
    • Accessories: Dedicated rechargeable battery / USB cable (magnet charger)
    • Protection Class: IP67
    • Battery Used: Dedicated rechargeable battery (Li-ion)
    • Power Supply Type: Rechargeable
    • Luminous Flux (Lm): Boost: 500 / Power: 300 / Middle:-/ Low: 15
    • Irradiation Distance (m): Boost: 200 / Power: 150 / Middle:-/ Low: 30
    • Body Dimensions (Width W X Height H X Depth D) (Mm): 70 x 41 x 51 (head part)
    • Light Bulb Type: led
    • Charging Time (hour): About 3.5
    • Lighting Time (hour): Boost:-/ Power: 2 / Middle:-/ Low: 50
    • TRUSCO Number: 244-0883
  17. Sunrei Headlamp Ree Series
    Mulai

    Rp329.900

    Sunrei Headlamp Ree Series
    atribut:
    • Lumens (lm): 155
    • Lamp Model: Focus, Flood, SOS
    • Material: ABS Engineering Plastic (Headlamp), Rubber (Botton)
    • Dimensions (cm): 6.5x3.5x3
  18. Petzl Vertex Vent Helmet (Helm)
    Mulai

    Rp1.999.900

    Petzl Vertex Vent Helmet (Helm)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  19. Petzl Vertex Comfortable Helmet
    Mulai

    Rp2.099.900

    Petzl Vertex Comfortable Helmet
    Deskripsi:
    The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.
    atribut:
    • Haid Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  20. KRISBOW Senter Kepala Anti Ledak
    Mulai

    Rp949.900

    KRISBOW Senter Kepala Anti Ledak
    Deskripsi:
    Explosion Proof Head Lamp
    atribut:
    • Battery Size: 3xAAA
    • Light Source: Cree XP-G2 LED
    • Mode: High/Low/Off
    • Beam Distance (m): 75 (low), 100 (high)
    • Dimensions (mm): 80x50x45
    • IP Rating: IP67
    • Light Output (Lm): 100 (low), 216 (high)
    • Runtime (hour): 12.12min (low), 5h.8mins (high)
Daftar Harga pelican head lamp Terbaru March 2026
Pelican LED HeadlightRp1.599.900
Petzl TikkinaRp389.900
Pelican Flashlight Headlamp LEDRp1.099.900
Pelican Senter Kepala LED (Headlight)Rp1.099.900
Pelican Safety Headlamp LEDRp759.900
Pelican Senter KepalaRp1.399.900
Fenix HeadlampRp669.900
GENTOS HeadlightRp169.900
NITECORE Headlamp LEDRp389.900
Meval LED Head LampRp67.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)