Beli pcr tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AXYGEN SCIENTIFIC Thinwall PCR Tube
    Mulai

    Rp1.899.900

    AXYGEN SCIENTIFIC Thinwall PCR Tube
    Deskripsi:
    Axygen® 0.2 mL thin-wall 8 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.- RNase-/DNase-free- Nonpyrogenic- Nonsterile- Caps sold separately- Manufactured with 99.9% pure virgin polypropylene
    atribut:
    • Sterile: No
    • Bottom Style: Conical
  2. Biologix PCR Single Tube
    Mulai

    Rp709.900

    Biologix PCR Single Tube
    atribut:
    • Volume (ml): 0.2
    • Color: Clear
    • Cap Type: Flat-top
    • Sterile: No
    • Material: High quality medical grade polypropylene
    • Temperature Range (°C): -20 to 100
  3. XLab PCR Single Tube, Natural/Clear, PP, with Attached Flat Cap
    Mulai

    Rp269.900

    XLab PCR Single Tube, Natural/Clear, PP, with Attached Flat Cap
    Deskripsi:
    - Manufactured out of medical-grade polypropylene without interfering additives- Made from virgin polypropylene.- Thin-walled for efficient heat transfer during amplification- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors- Suitable for real-time / quantitative PCR- Comprehensive thermal cycler compatibility- Packaging labelled with product symbols for easier identification and warehousing
  4. NEST 96-Well PCR Tubes Holder Block
    Mulai

    Rp5.899.900

    NEST 96-Well PCR Tubes Holder Block
    atribut:
    • Size (mm): 119x101x38
    • Application: PCR Tube or 96-Well Plate (φ7mm)
  5. IMI PCR Strip Tube
    Mulai

    Rp899.900

  6. Thermo Fisher Scientific Fin Tip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

  7. Non Brand PCR Cooling Block
    Mulai

    Rp1.899.900

    Non Brand PCR Cooling Block
    Deskripsi:
    PCR Cooling Block96 x 0.2mlThis product is made by aluminum alloy and the centrifuge tube frame is named as PCR tube frame for shortThis product is applicable to the placement of centrifugal tube and microcentrifugal tube in the analysis tests for various subjects .This product can be used for preparation of various low-temperature reaction liquids and so on.Various disinfectants or autoclaved sterilization etc. can be used for the sterilization and disinfection of this product without and rust or corrosion.Cold- resistance temperature of this product is -350 centigrade degreeThis product can be used directly in crushed ice, and put the aluminum alloy centrifugal tube frame in the crushed ice for use.Aluminum ally centrifugal tube frame can be fast cooled and be effectively used in the preparation of PCR reaction liquid and other various enzyme reaction liquids, the tube will not make direct contact with crushed ice at this moment which can be effectively avoid the pollution of PCR reaction liquid or enzyme reaction liquid.This product can be used after being cooled i refrigerator ,pre-cool the aluminum alloy centrifugal tube frame in refrigerator when preparing PCR reaction liquid or enzyme reaction liquid take the aluminum alloy centrifugal tube frame out of refrigeratorThis product is provided with excellent and long time cold insulation performance
  8. TRUSCO Pcr Tube Rack
    Mulai

    Rp149.900

    TRUSCO Pcr Tube Rack
    Deskripsi:
    It is convenient for sample management as it is engraved with letters in the vertical row and numbers in the horizontal row. Autoclavable.
    atribut:
    • TRUSCO Number: 218-4057
  9. KENIS PCR Tube Rack
    Mulai

    Rp229.900

    KENIS PCR Tube Rack
    Deskripsi:
    - A 96-well PCR tube rack for 0.2 mL.- 8 x 12 rows of 96 holes allow 8 and 12 rows of PCR tubes to be used. The product can be used from - (-90°C to 121°C) Autoclave or cryopreservation is possible.- Alphabetic characters are stamped in columns and numeric characters are stamped in rows, making sample management simple.
    atribut:
    • Material: PP
    • Number of Tubes/Cylinders: 0.2ml x 96 (8 stations x 12, 12 stations x 4)
    • Dimensions (mm): 126x87x32
  10. OneMed PCR Tube
    Mulai

    Rp169.900

    OneMed PCR Tube
    Deskripsi:
    Pcr tube merupakan tabung eppendorf/ tabung untuk reaksi polimerase berantai yang biasa dipakai di lab dengan ukuran 5 ml.Cocok digunakan di laboratorium
    atribut:
    • Size (ml): 5
  11. NEST Rak Tabung PCR
    Mulai

    Rp249.900

    NEST Rak Tabung PCR
    Deskripsi:
    96 well stackable PCR Rack With ISO9001&13485 certified, 96 well stackable PCR Rack are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
    atribut:
    • Specification: 8x12
    • Material: USP Grade VI Polypropylene
    • Color: Blur Rack & Transparent Lid
    • Cap Type: Flat
  12. Biologix Microcentrifuge Tubes
    Mulai

    Rp239.900

    Biologix Microcentrifuge Tubes
    atribut:
    • Material: PP
    • Temperature Resistance (°C): -20 to 121
    • Centrifugal Force (RCF): 20000
    • Color: Clear
    • Sterile: No
    • RNase & DNase Free: Yes
  13. Bio Plas Tabung PCR
    Mulai

    Rp2.599.900

    Bio Plas Tabung PCR
    atribut:
    • Material: PP (Polypropylene)
  14. Bio-SEEN Tabung PCR
    Mulai

    Rp309.900

    Bio-SEEN Tabung PCR
    atribut:
    • Thickness Type: Thin Wall
    • Volume (ml): 0.2
  15. NUNC Tabung Centrifuge
    Mulai

    Rp219.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
  16. IMI Tabung PCR
    Mulai

    Rp839.900

    IMI Tabung PCR
    Deskripsi:
    Fitur:1. Tabung dinding tipis polypropylene memberikan transfer panas yang cepat, bahkan untuk amplifikasi yang dapat diandalkan.2. Diproduksi dalam kondisi ruangan bersih dan bersertifikat bebas dari tingkat terdeteksi inhibitor DNase, RNase, DNA, dan PCR.3. Aplikasi: qPCR / PCR real-timeIsi Kemasan:5 × PCR Delapan-Tube Strip
    atribut:
    • Color: Transparent
  17. Heathrow Scientific Low Temperature PCR Rack 96 Wells
    Mulai

    Rp3.299.900

    Heathrow Scientific Low Temperature PCR Rack 96 Wells
    atribut:
    • Applicable Tube (ml): 0.2
    • Size (mm): 125x92x3.7
    • Operating Temperature (°C): up to -80
  18. Four e's Scientific PCR Tube
    Mulai

    Rp899.900

    Four e's Scientific PCR Tube
    atribut:
    • Size (ml): 0.2
    • Color: Transparent
  19. Eppendorf Research Tabung PCR
    Mulai

    Rp2.099.900

    Eppendorf Research Tabung PCR
    atribut:
    • Color: colorless
Daftar Harga pcr tube Terbaru March 2026
AXYGEN SCIENTIFIC Thinwall PCR TubeRp1.899.900
Biologix PCR Single TubeRp709.900
XLab PCR Single Tube, Natural/Clear, PP, with Attached Flat CapRp269.900
NEST 96-Well PCR Tubes Holder BlockRp5.899.900
IMI PCR Strip TubeRp899.900
Thermo Fisher Scientific Fin TipRp2.299.900
Non Brand PCR Cooling BlockRp1.899.900
TRUSCO Pcr Tube RackRp149.900
KENIS PCR Tube RackRp229.900
OneMed PCR TubeRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)