Biologix PCR Tube Single (Tabung Eppendorf)

Sebelum PPN:
Rp509.900
Spesifikasi
Volume (ml)0.2
ColorClear
Cap TypeFlat-top
SterileNo
MaterialHigh quality medical grade polypropylene
Temperature Range (°C)-20 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of high quality medical grade polypropylene
- Ultra thin-wall offers high degree of transparency, easy for observation and heat conduction
- Flat caps are ideal for Real-Time PCR(qPCR);
- Unique design prevents opening during cycling and incubation
- DNase, RNase, and endotoxin free
- Universal fits for the PCR instrument; Withstand centrifugation of 6,000 RCF in a fully supported rotor

Ulasan Produk

Tidak ada ulasan

Halaman Terkait