Beli pb swiss tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Screwdriver Multicraft (Obeng)Deskripsi:- The multicraft grip has a rough texture and does not slip even when gripped with wet or oily hands.- Because the blade is nickel chrome plated, it looks beautiful and is strong against rust.
- PB SWISS TOOLS Insider Ratchet HandleDeskripsi:"multicraft" ratchet handle of glass-fibre-reinforced plastic, with fold-away bits magazine. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder for 1/4 inch bits C6.3, with strong permanent magnet. With 10 pcs. C 6.3 bits.Set Content:1 pc. each:for slot-head, No. 675300 size 5.5; 6for Phillips, No. 675281 size 2/25for Pozidriv, No. 675285 size 2/25for hex socket, No. 675290 size 3; 4for internal Torx, No. 675295 size TX10; TX15; TX20; TX25atribut:
- Type of Product: Bit Tool
- Drive Profile: Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX screws
- Overall Length (mm): 158
- Blade Length (mm): 30
- Manufacturer's Designation: Insider Pro Ratchet
- Bit Socket: D 6.3
- Changeover Capability Clockwise and Anti-Clockwise Rotation: Yes
- Including Bits: Yes
- Integral Bit Magazine: Yes
- Rotatable Cap: No
- With Ratchet Handle: Yes
- With Telescopic Shank: No
- PB SWISS TOOLS Screwdriver Slotted Radio (Obeng)Deskripsi:-The tip is made parallel and prevents cam-out. It does not damage the screw head and can transmit high torque.-The grip is made of CAB(cellulose aceto butyrate)that contains natural materials from trees and cotton.-The blade is made of PB's unique specia
- PB SWISS TOOLS InsiderDeskripsi:A compact replaceable screwdriver with an end cap that doubles as a bit holder. Due to its compact size, it is also recommended for use in tight spaces, on business trips, and in-vehicle tools. With outer box.* There is no ratchet mechanism.atribut:
- AS ONE Part Number: 65-2491-39
- Color: Red
- Set Contents: Plus bit (# 1 . 2), minus bit (4 x 0.6 . 5.5 x 0.8 . 6 x 1mm), hex lobe bit (T10 . 15 . 20)
- Tip Shape: Plus, minus, hex robe
- PB SWISS TOOLS Multi Bit Ratchet Screwdriveratribut:
- Color: Black
- Shaft Length (mm): 30
- Total Length (mm): 158
- PB SWISS TOOLS Hex Key Ball Point Set Long Type (Kunci L)atribut:
- Shape: L Type
- Size Standard: Milli
- Tip Shape: With ball point
- Type: Long
- PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)Deskripsi:-Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Slot ChiselDeskripsi:-Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).atribut:
- Blade Width: 14mm
- Total Length: 150mm
- PB SWISS TOOLS Pocket Knife Army Multi Tool (Pisau Saku)Deskripsi:10 functions / Large blade, scissors, file, flat-blade screwdriver, screwdriver, Phillips type Phillips screwdriver (with magnet), wire stripper, key ring, tweezers (hair remover), ballpoint pen with PB logo Made by WENGER, Switzerland.atribut:
- Function: 10 functions / large blade, scissors, nail file, flathead screwdriver, puncher, Phillips type Phillips screwdriver (with magnet), wire stripper, key ring, tweezers (tweezers), ballpoint pen
- Mass (g): 42
- PB SWISS TOOLS Short head hex wrench setDeskripsi:Comes with a holder. Package-less specification with environmental protection in mind. The bent angle of the head is 100°, ensuring clearance for gripping the handle. Nickel chrome plated type.atribut:
- Set Contents: Short head hex wrench (mm): 2210-1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Trusco Part No.: 857-1380
- PB SWISS TOOLS Slot ChiselDeskripsi:-Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).atribut:
- Blade Width (mm): 10
- Purpose of Use: Removal and cutting of metal/wood materials. Vertical and horizontal cuttings of iron plates (804).
- Total Length (mm): 120
Daftar Harga pb swiss tool Terbaru October 2026
| PB SWISS TOOLS Hex Key (Kunci L) | Rp109.900 |
| PB SWISS TOOLS Screwdriver (Obeng) | Rp189.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp149.900 |
| PB SWISS TOOLS Precision Screwdriver (Obeng Presisi) | Rp219.900 |
| PB SWISS TOOLS Screwdriver Multicraft (Obeng) | Rp82.900 |
| PB SWISS TOOLS Insider Ratchet Handle | Rp1.399.900 |
| PB SWISS TOOLS Screwdriver Slotted Radio (Obeng) | Rp179.900 |
| PB SWISS TOOLS Insider | Rp999.900 |
| PB SWISS TOOLS Multi Bit Ratchet Screwdriver | Rp3.299.900 |
| PB SWISS TOOLS Hex Key Ball Point Set Long Type (Kunci L) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/abP111808371-1.jpg)
/a4P111790364-1.jpg)
/hdP102761625-9.jpg)
/c9P102295441-3.jpg)
/0zP102737035-2.jpg)

/P102738779-1.jpg)


/mdP111462805-1.jpg)
/P102753705-2.jpg)

/ipP114211673-1.jpg)


/d9P114114477-1.jpg)
/bwP111759428-1.jpg)
/j9P111799693-1.jpg)
/5mP102300202-2.jpg)
/r7P102299979-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)