Beli patlite signal tower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- PATLITE 100mm Signal Toweratribut:
- Number of Tiers: 4
- Protection Ratings: IP 53
- PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)atribut:
- Size (mm): phi 60
- Rated Voltage (V): 24 DC
- Tier: 3 Tiers
- PATLITE Beacon SK Series With Buzzeratribut:
- Voltage (V): DC12-24
- Dimensions (mm): 100
- Takigen Super Magnet Catch Horizontal Type (Penahan Pintu Magnet)Deskripsi:Built-in cushioning spring
- PATLITE Hybrid MP3 & Revolving Lightatribut:
- LED Module Color: Red
- Operating Temperature Range: -10°C ±50°C (85%RH or less)
- Sound Level: Max. 95dB (at 1m)
- PATLITE Warning Light Compact Revolving (Lampu Rotari)atribut:
- Rated Voltage: DC 120V
- LED Module Color: Red
- Rated Current: 65mA
- Operating Voltage Range: 110-130VAC
- Rated Power Consumption: 6.2W
- Bulb Ratings: 12V 5W
- Flashing Rate: 170fpm
- Vibration Resistance: 45m/s² 33Hz
- PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mmatribut:
- Size: Ø 50mm
- Body Color: Off-white
- Rated Voltage: DC 24V
- Tier: 3 Tiers
- PATLITE Rotating Beaconatribut:
- Function: Rotating Beacons SK
- Mounting Method: 3-screw
- Degree of Protection: IP23, IP65
- Mounting Pitch: 70
- PATLITE (formerly Kasuga Electric) Push Button Switch for Hoist (for Indirect Operation of motor)Deskripsi:A pushbutton switch for indirect operation operated via an electromagnetic switch. As it is an assembled finished product, no production specifications are required. Rainproof type Internally wired. We will ship with common wiring between switches and inside the switch. Includes transparent tip assembly tool. Anyone can easily assemble and replace the transparent tip with the dial attached.* Cable bush is sold separately.atribut:
- Protection Class: IP65 (JIS C0920) Rainproof type * When using a compatible cable bush, NEMA TYPE 4X
- Rated operating current (A): 2 / 220V, 1 / 440V (AC15 / inductive load)
- Rated operating voltage (V): AC 220/440
- Standard: JIS C8201-5-1, NECA C4520, Electrical Appliance and Material Safety Law
- Type: Rainproof type
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Takigen Magnetic Catchatribut:
- Adsorption force (N): 11
- Case Material: Aluminum alloy plate (A1050P)
- Material: Magnet: Ba-ferrite (isotropic), Backing plate: Cold-rolled steel plate (SPCC)
- Surface Finish: Case: Anodized aluminum (gold), Receiving plate: Zinc-plated chromate treatment (MFZn-C)
- TAKIGEN MFG Key No.200atribut:
- Dimensions (mm): 20x44
- PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)atribut:
- Rated Voltage (V): 24 DC
- Size (mm): Ø40
- Tier: 3 Tiers
- TDK-Lambda Noise Filter EMC Filter (Filter EMI)atribut:
- Derating Start Temperature (°C): 55
- Leakage Current (mA): 1 or less (DC250V/60Hz)
- Operating Temperature Range (°C): -25 to +85
- Rated Voltage (V): AC/DC250
- Temperature rise: 30
Daftar Harga patlite signal tower Terbaru October 2026
| PATLITE Signal Tower | Rp1.599.900 |
| PATLITE Signal Tower with Horn | Rp9.099.900 |
| PATLITE 100mm Signal Tower | Rp14.999.900 |
| PATLITE Signal Tower | Rp899.900 |
| PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC) | Rp1.499.900 |
| PATLITE Beacon SK Series With Buzzer | Rp3.199.900 |
| Takigen Super Magnet Catch Horizontal Type (Penahan Pintu Magnet) | Rp44.900 |
| PATLITE Hybrid MP3 & Revolving Light | Rp6.899.900 |
| PATLITE Warning Light Compact Revolving (Lampu Rotari) | Rp2.299.900 |
| PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/i3P103699651-2.jpg)
/asP105397388-1.jpg)

/P102810903-1.jpg)


%20Push%20Button%20Switch%20for%20Hoist%20(for%20Indirect%20Operation%20of%20motor)/ltP115113785-77.jpg)



/n1P103759829-4.jpg)

/3lP111481129-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)