PATLITE (formerly Kasuga Electric) Push Button Switch for Hoist (for Indirect Operation of motor)

Sebelum PPN:
Rp569.900 - Rp4.099.900
Spesifikasi
Protection ClassIP65 (JIS C0920) Rainproof type * When using a compatible cable bush, NEMA TYPE 4X
Rated operating current (A)2 / 220V, 1 / 440V (AC15 / inductive load)
Rated operating voltage (V)AC 220/440
StandardJIS C8201-5-1, NECA C4520, Electrical Appliance and Material Safety Law
TypeRainproof type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pushbutton switch for indirect operation operated via an electromagnetic switch.
As it is an assembled finished product, no production specifications are required.
Rainproof type
Internally wired. We will ship with common wiring between switches and inside the switch.
Includes transparent tip assembly tool. Anyone can easily assemble and replace the transparent tip with the dial attached.
* Cable bush is sold separately.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait