Beli part kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Kompresor tanpa oliDeskripsi:Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.atribut:
- Dimensions (cm): 50x32x56
- Maximum Pressure (bar): 8
- Maximum Speed (rpm): 1400
- Outlet Water Filter: Yes
- Pressure Regulator: Yes
- Tank Capacity (L) : 24
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- JTC Piston Ring Compressoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Piston Ring CompressorDeskripsi:untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 3 (mm): 6
- Dimension 4 (mm): 90
- monotaro Piston ring compressorDeskripsi:When assembling the piston to the cylinder, it can be inserted smoothly by winding the ring part and compressing the tightening ring. When inserting the piston ring into the cylinder in a compressed state
- JTC Piston Ring Installeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Piston ring pliers (with safety stopper)Deskripsi:It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ringatribut:
- Package Weight (g): 86
- Compatible: (ring thickness) 1.2 - 6.3mm
- Overall Length (mm): About 175
- JTC Adjustable Piston Ring Installeratribut:
- Jaw Opening Width (mm): 0~40
- Overall Length (mm): 170
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Deskripsi:The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).atribut:
- Opening Capacity: 90 to 175mm
- Overall Length: 100mm
- Additional Features: Made from tempered spring steel Ratchet mechanism
- Weight Each: 345kg
- Part Number: KEN5032240K
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- Sparex Piston And Ring SetDeskripsi:Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesinatribut:
- Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
Daftar Harga part kompresor Terbaru March 2026
| MultiPro Kompresor tanpa oli | Rp1.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin) | Rp1.999.900 |
| LAKONI Kompresor Angin Direct Driven | Rp1.299.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| JTC Piston Ring Compressor | Rp249.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| TEKIRO Piston Ring Compressor | Rp129.900 |
| monotaro Piston ring compressor | Rp209.900 |
| JTC Piston Ring Installer | Rp389.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P101525136-1.jpg)





/P101561080-1.jpg)



%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)
/P101005496-1.jpg)