Beli park tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTC Brake ToolDeskripsi:These tools repair and maintain vehicle brakes. They are used with fluids to remove residue from brake parts, adapters for connecting hard brake lines, coils as well as nuts and washers for reconnecting brake systems.atribut:
- UNSPSC: 25171718
- Number of Sockets Included: 0
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- monotaro 45pcs Tools SetDeskripsi:Equipped with a safe, convenient tool set. Convenient to carry with resin case.. It is ideal for maintenance work such as bike and bicycle, and also for do-it-yourself to furniture and other assembliesDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Case Dimension (mm): 360x260x67
- ABUS Bike Cable LockDeskripsi:Securing your motorbike against theft with a good lock is always extremely important. Of course, the same applies to helmets and accessories. ABUS provides you with security solutions in these areas that are flexible and versatile.Additional security item to secure components Multiple purpose cable for garden, house, leisure activities and workatribut:
- Color: Black
- SATA Metal Tool Box ChestDeskripsi:- Strong comfortable handle- Manufactured from heavy gauge sheet steel with power coated finish
- DAYTON Brake & ClutchDeskripsi:Washdown brakes work with power transmission systems in harsh or sanitary applications with frequent exposure to spray and moisture, such as food and beverage production. They engage and hold loads under power-off conditions.atribut:
- Lever Release: Manual
- Maximum Ambient Temperature (°C): 40
- Mounting Orientation: Horizontal
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SUR R Brake Line Accessoriesatribut:
- UNSPSC: 25171716
- Application: Hydraulic Brakes; Steel Brake Lines
- Finish: Matte
- Material: Steel
- Package Quantity: 1
- SUR R Brake Line Accessories Tubingatribut:
- UNSPSC: 25171716
- Accessory Type: Brake Line Tubing
- Application: Hydraulic Brakes; Steel Brake Lines
- Finish: Matte
- Material: Copper Nickel
- Package Quantity: 1
- Type: Tubing
- GEARWRENCH Brake ToolDeskripsi:These tools repair and maintain vehicle brakes. They are used with fluids to remove residue from brake parts, adapters for connecting hard brake lines, coils as well as nuts and washers for reconnecting brake systems.atribut:
- UNSPSC: 27111714
- Material: Steel
- Parker Air Brake Nylon Tubing & Coiled AssemblieDeskripsi:Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.atribut:
- UNSPSC: 26112101
- Application: Air Brake Harness; Formed Air Brake Harness Assemblies; Formed Tubes; Trailer Air Brake Systems; Truck Air Brake and Auxiliary Air Systems
- Includes Fittings: No
- Jacket Color: No Jacket
- Jacket Material: No Jacket
- Maximum Operating Temperature (°F): 200
- Maximum Working Pressure (Psi): 150
- Minimum Operating Temperature (°F): -40
- Product Type: Air Brake Tubing
- Standards: DOT FMVSS106; SAE J1131; SAE J844
- Temperature Range (°F): -40 to 200
- Tube Material: Nylon
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- monotaro Rotor Lockring Removal ToolDeskripsi:Attaching portion and detachment of the center lock disc rotor and SHIMANO sprocketDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Package Weight (g): 78
- KRISBOW Alat Ukur Lingkungan 5in1 Proatribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
- OTC Camshaft ToolDeskripsi:Cam bearing tools remove and re-install inner cam bearings without damaging the crankcase. These tools also keep the pin rollers from accidentally falling into the crankcase.atribut:
- UNSPSC: 27111712
- Application: Cars
- For use with: Cars; SUVs; Truck; Van
- Includes: Puller Coupled with Specialized Puller Legs
- Manufacturer Part Number: 7196
- Number of Pieces: 23
- WESTWARD Brake Tubing ServiceDeskripsi:Brake tubing service kits flare, bend, cut, and prepare vehicle brake tubes and lines. The kits work with a variety of tube sizes from 3/16 in. to 5/8 in.atribut:
- UNSPSC: 27113201
- Application: For Tube Bending, Cutting, and Flaring.
- Manufacturer Part Number: 45FF43
- Number of Pieces: 13
- Overall Length: 12-9/10
- Overall Width: 10-3/5
- Tool Type: Master Tubing Service Kit
- Vehicle Make: Universal
- Vehicle Make/Model/Year: Universal
- Vehicle Model: Universal
- Vehicle Model Year: Universal
- SUR R Brake Tubing ServiceDeskripsi:Brake lines must be flared to ensure connections do not leak brake fluid during operation. These flaring tools bend the ends of brake lines without stopping the flow of brake fluid throughout the system.atribut:
- UNSPSC: 25171718
- Application: Tube Bending and Straightening
- For Use With (inch): 3/16 and 1/4 Tubing
- Manufacturer Part Number: TS14316
- Material: Steel
- Number of Pieces: 1
- Number of Sockets Included: 0
- Sub Brand: SUR&R
- Tool Type: Tubing Bender
Daftar Harga park tool Terbaru March 2026
| OTC Brake Tool | Rp1.099.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Miki Netsuren Hook Spanner Wrench | Rp129.900 |
| monotaro 45pcs Tools Set | Rp569.900 |
| ABUS Bike Cable Lock | Rp239.900 |
| SATA Metal Tool Box Chest | Rp359.900 |
| DAYTON Brake & Clutch | Rp4.599.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| SUR R Brake Line Accessories | Rp3.699.900 |
| SUR R Brake Line Accessories Tubing | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/n9P102944837-15.jpg)





/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)




/P102944844-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)

/6yP102039250-2.jpg)