Parker Air Brake Nylon Tubing & Coiled Assemblie

Sebelum PPN:
Rp1.499.900 - Rp23.999.900
Spesifikasi
UNSPSC26112101
ApplicationAir Brake Harness; Formed Air Brake Harness Assemblies; Formed Tubes; Trailer Air Brake Systems; Truck Air Brake and Auxiliary Air Systems
Includes FittingsNo
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Maximum Operating Temperature (°F)200
Maximum Working Pressure (Psi)150
Minimum Operating Temperature (°F)-40
Product TypeAir Brake Tubing
StandardsDOT FMVSS106; SAE J1131; SAE J844
Temperature Range (°F)-40 to 200
Tube MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.
Feature
Tubing Product Type Air Brake Tubing Air Brake Type Type A Application Air Brake Harness Formed Air Brake Harness Assemblies Formed Tubes Trailer Air Brake Systems Truck Air Brake and Auxiliary Air Systems Bend Radius 3/8 in Coiled Air Tube Application Not Applicable Color Black Maximum Operating Temperature 200 Degrees F Includes Fittings No Fitting Side A Material Not Applicable Specific Fitting Side A Shape Not Applicable Fitting Side A Gender Not Applicable

Ulasan Produk

Tidak ada ulasan