Beli paper puncher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Mulai

    Rp2.099.900

    KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.
    atribut:
    • Pitch (mm): 80
    • Hole Diameter (φmm): 6
    • Accessories: 2 blades, 2 blades
  2. SWORLD Lose Leaf A5 20H 50P
    Mulai

    Rp199.900

    SWORLD Lose Leaf A5 20H 50P
    atribut:
    • Size: A5
  3. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  4. Max Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Mulai

    Rp4.899.900

    Max Paper Hole Punch 2 Hole (Perforator / Pembolong)
    atribut:
    • Content Set: Replacement blades x 4 (stored in the storage box) -Blade holders x 6 (2 are already installed) -Instruction manual
  5. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

  6. TRUSCO Strong Paper Punch
    Mulai

    Rp4.099.900

    TRUSCO Strong Paper Punch
    atribut:
    • Body Color: Gray
    • Compatible spare blade: PHP-2-K
    • Content Set: With 6 punch discs
    • Depth (mm): 340
    • Handle Color: Blue
    • Height (mm): 263
    • Material: Body = Steel; Handle = Plastic
    • Number of Holes that can be Drilled (sheets): 300
    • Replacement Punching Disk: PHP-2-PD
    • Width (mm): 145
  7. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  8. KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)
    Mulai

    Rp809.900

    KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)
    Deskripsi:
    - Modish design with lightweight base. - With a handle lock for easy storage. - Lever-tech mechanism for easy and light punching performance.
    atribut:
    • Capacity: Up to 100 Sheets
    • Hole Diameter (mm): 6
  9. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  10. Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    Mulai

    Rp249.900

    Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  11. Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Deskripsi:
    Etona Punch No.30- Tipe: Pembolong 2 lubangKeterangan:- Pembolong Kertas Etona No.30 ini merupakan pembolong ukuran kecil yang biasa digunakan untuk membolong kertas.Kualitas terbaik dan harga terjangkau banyak user senang menggunakan.
  12. Carl Heavy Duty Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Mulai

    Rp2.299.900

    Carl Heavy Duty Paper Hole Punch 2 Hole (Perforator / Pembolong)
    atribut:
    • Drilling Capacity (mm): 10
    • Drilling Capacity (sheets): 110
    • Main Unit Dimensions (mm): 164x241x140
    • Number of Hole: 4
    • Size: Compact size
    • Suitable Size: A4S/A3E
  13. TRUSCO Replacement Blade for Paper Punch PHP-2
    Mulai

    Rp599.900

    TRUSCO Replacement Blade for Paper Punch PHP-2
    atribut:
    • Material: Steel
    • Suitable Model: PHP-2
  14. Max Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (47)
    Mulai

    Rp3.900

  15. ADEMIN Aluminium PE-Foam Insulation (Insulasi Busa Aluminium)
    Mulai

    Rp549.900

    ADEMIN Aluminium PE-Foam Insulation (Insulasi Busa Aluminium)
    Deskripsi:
    Bahan dasar adalah polymer PE, dan Aluminium, semua bahan ini ramah lingkungan, aman terhadap kesehatan dan 100% bisa didaur ulang.Penghemat EnergiMeredam panas dan suara dengan optimal, menghemat energi listrik untuk pendinginan.Aman terhadap kesehatanProduk ADEMIN tidak beracun, tidak berjamur dan tidak melepaskan debu yang bisa merugikan kesehatan.Praktis, mudah dan irit waktu dalam pemasanganKuat, awet dan tahan lamaVarian lengkap sesuai kebutuhan100% recycle-ableBahan baku plastik PE dan aluminium yang dipergunakan bisa didaur ulang untuk dipergunakan kembali.
    atribut:
    • Length (m): 25
    • Material: 100% Original Steel Synergy
  16. Sariwangi Teh Celup Asli
    Rating:
    100% of 100
    (38)
    Mulai

    Rp6.900

  17. TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Mulai

    Rp2.699.900

    TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Deskripsi:
    TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.
    atribut:
    • Content (sheets): 520
    • Hole Position Adjustability (mm): 6-16
    • Material: Steel Plate
  18. SWORLD Lose Leaf B5 26H 50P
    Mulai

    Rp139.900

    SWORLD Lose Leaf B5 26H 50P
    atribut:
    • Size: B5
  19. KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
Daftar Harga paper puncher Terbaru October 2026
KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)Rp2.099.900
SWORLD Lose Leaf A5 20H 50PRp199.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Max Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp4.899.900
Deli Heavy Duty Hole Punch (Perforator / Pembolong)Rp769.900
TRUSCO Strong Paper PunchRp4.099.900
Kenko Paper Hole Punch (Perforator)Rp14.900
KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)Rp809.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp479.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)