Beli paper drilling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KW-triO Electronic 2-hole Spindle Drilling MachineDeskripsi:Electronic 2-hole Spindle Drilling Machineatribut:
- Drilling Capacity (mm): 1 to 50
- Interval Between Two Holes (mm): 80 (70mm Available)
- Drill: Hollow Drill
- Diameter of Drill (mm): Ø6
- Safety Guard: On Front of Table
- Dimensions (mm): 250x402x324
- Max/Min. Spindle to Table Distance (mm): Max. 29/Min. 7
- Maximum Spindle Speed (rpm): 1400
- Power Supply (V-Hz): AC 220-50/60
- Table Size (mm): 250x221x82 (adjustable to 322mm width)
- tp-link Whole Home Mesh Wi-Fi 6 SystemDeskripsi:Faster Connections: Wi-Fi 6 speeds up to 1,800 Mbps—1,201 Mbps on 5 GHz and 574 Mbps on 2.4 GHz. Connect More Devices: OFDMA and MU-MIMO technology quadruple capacity to enable simultaneous transmission to more devices. Boosted Seamless Coverage: Achieve seamless whole home coverage with a clearer and stronger whole home Wi-Fi signal generated by Wi-Fi 6. Ultra-Low Latency: Greater reduction in latency enables more responsive gaming and video chatting. One Unified Network: Multiple units form a whole-home network that auto-selects the best connection as you move around your home. Total Security: WPA3 encryption and TP-Link HomeCareTM provide personalized features, including Parental Controls, Antivirus, and Quality of Service (QoS) to ensure a safer online experience. Setup Made Easier Than Ever: The Deco app walks you through setup step-by-step.atribut:
- System Requirements: Android 4.4 or lateriOS 9.0 or later
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 4.33x4.33x4.99 (110x110x114mm)
- WiFi Capacity: HighDual-BandDistribute devices to different bands for optimal performanceMU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple WiFi 6 clients4 StreamsMore than enough bandwidth for connec
- Power (V/A): 12/1.2
- Processor: 1GHz Quad-Core CPU
- Protocols: IPv4 IPv6
- WiFi Encryption: WPA-PersonalWPA2-PersonalWPA3-Personal
- Deli Heavy Duty Punchatribut:
- Color: Black
- HP Ink Cartridge 938atribut:
- Operating Temperature Range (°C): 15 to 35
- Storage Temperature Range (°C): 0 to 40
- Suitable For: Printer HP Officejet 9720, 9730
- Samsung HP Galaxy A55Deskripsi:Performance - Processor: Exynos 1480 (4nm) - RAM: 8GB - Storage: 256 GB - Network: 5G Display - Size: 6,6 inch - Technology: Super AMOLED 120Hz (1,000nits) - Resolution: FHD+ - Dimension: 161.1 x 77.4 x 8.2 mm - Weight: 213g Camera - Rear Camera Resolution: 50MP + 12MP + 5MP - Main Camera Auto Focus: Yes - Main Camera IOS: Yes - Zoom: Digital Zoom up to 10x - Front Camera Resolution: 32 MP - Front Camera Auto Focus: Yes - Video Resolution: UHD 4K (3840 x 2160) | @30fps Connectivity - USB Interface: Data cable C to C - USB Version: USB 2.1 - Bluetooth Version: Bluetooth v5.1 Battery - Capacity: 5,000mAh - Charging: 25W Fast Charging Others - On-screen Fingerprint, - eSIM, Samsung Knox Vault - Side Metal Materialatribut:
- Processor: Exynos 1480 (4nm)
- Memory (GB): 8/256
- RAM (Gb): 8
- ROM (GB): 256
- Display (inch): 6.6 (Super AMOLED, 120Hz)
- Camera (MP): Rear Camera: 50 + 12 + 5, Front Camera: 32
- Network: 5G
- Samsung Galaxy Tab A9 LTEatribut:
- RAM/ROM (GB): 4/64
- Battery (mAh): 5100
- Camera: 8MP (Rear), 2MP (Front)
- Color: Gray
- Dimensions (mm): 12.4x211x8
- Display: 8.7inch WXGA+(800x1340, 5:3, 179PPI), Potrait, 60Hz
- GPU: ARM - Mali G57 MC2
- Network: LTE
- Other Features: Face recognition, physical SIM (Nano)
- Processor: MTK MT8781 (G99)
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- LARKIN Fitting Lampu E27 6,5cm Extension PendekDeskripsi:Fitting Downlight / Pemanjang soket E27 pendek dengan panjan 65mm / 6,5 cmKegunaan: Agar cahaya LED lebih menyebar, krn sumber cahaya lebih menonjol ke permukaan plafon biasanya digunakan dalam downlight lampu.atribut:
- Color: White
- Joyko Heavy Duty Punchatribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- monotaro.id Baut JF Flat head Machine Screwatribut:
- Material: Steel
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
Daftar Harga paper drilling Terbaru January 2026
| KW-triO Electronic 2-hole Spindle Drilling Machine | Rp19.999.900 |
| tp-link Whole Home Mesh Wi-Fi 6 System | Rp1.399.900 |
| Deli Heavy Duty Punch | Rp339.900 |
| tp-link Whole Home Mesh Wi-Fi System | Rp539.900 |
| HP Ink Cartridge 938 | Rp469.900 |
| Samsung HP Galaxy A55 | Rp6.299.900 |
| Samsung Galaxy | Rp3.699.900 |
| UCHIDA Paper Drill Bit | Rp549.900 |
| Joyko Pembolong Kertas | Rp8.900 |
| Samsung Galaxy Tab A9 LTE | Rp2.699.900 |
Data diperbarui pada 20/01/2026 ()























































































































































/HP%20Ink%20Cartridge%20938/f7P110895547-1.jpg)





%20(Kunci%20Ratchet)/P101002583-1.jpg)
/P102265918-1.jpg)




%20Sekrup%20Kepala%20Kecil/monotaro_id%20Baut%20JF%20Flat%20head%20Machine%20Screw/bdP105656409-2.jpg)